Shop All Stationary Lift Tables
Bishamon
Scissor Lift Table, 550 lb. Cap, 115V, 23-1/2"W, 40"L
Mfr # LX-25L
Zoro # G2137427
product price: $4,070.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$4,070.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Product Information
- Brand Bishamon
- MFR # LX-25L
- Zoro # G2137427
- Country of Origin Japan
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 30 in |
Lifting Height Min. | 2 7/8 in |
Platform Length | 40 in |
Raised Height | 30 in |
Platform Width | 23 1/2 in |
Lowered Height | 2-9/10 in |
Overall Width | 23 1/2 in |
Overall Length | 40 in |
Overall Height | 30 in |
Maximum Lifting Height | 30 in |
Minimum Lifting Height | 2 29/32 in |
Description
Scissor Lift Table, Platform Length 40 in, Platform Width 23 1/2 in, Maximum Load Capacity 550 lb, Minimum Lifting Height 2 29/32 in, Maximum Lifting Height 30 in, Up Speed Time 7 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 40 in, Overall Width 23 1/2 in, Overall Height 30 in, Scissor Type Single, Platform Material Steel, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Sequence Lift, Tilt Cart, 1K, 22 x 33.6 (CART-1000-LT)
- VESTIL ADDITIONAL LOWER BAIL 4.5 X 5 X 11.25 (SM-LB-40)
- CHASE Swinging Dr, 8x5ft, White, Polyethylene, PR (6096RDWHI)
- WERNER STEP STOOL 2FT ALUMINUM 225# TYPE II (222-6)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- SOUTHWORTH Scissor Lift Table, 1100 lb. Cap, 115V, 20"W, 36"L (LL1.1-26-2036)
- Bishamon Stationary Lift Tables