Shop All Stationary Lift Tables
Bishamon
Scissor Lift Table, 3000 lb. Cap, 36"W, 48"L
Mfr # L3K-3648
Zoro # G9874487
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$4,715.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Product Information
- Brand Bishamon
- MFR # L3K-3648
- Zoro # G9874487
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 42 5/8 in |
Lifting Height Min. | 8 5/8 in |
Platform Length | 48 in |
Lowered Height | 8-5/8" |
Platform Width | 36 in |
Raised Height | 42-5/8" |
Overall Length | 48 in |
Overall Width | 36 in |
Overall Height | 42 5/8 in |
Minimum Lifting Height | 8 5/8 in |
Maximum Lifting Height | 42 5/8 in |
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 36 in, Maximum Load Capacity 3,000 lb, Minimum Lifting Height 8 5/8 in, Maximum Lifting Height 42 5/8 in, Up Speed Time 25 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 36 in, Overall Height 42 5/8 in, Scissor Type Single, Platform Material Steel, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- DAYTON Wheel, Pneumatic, 10 In x 4 In (1TJN8)
- ULTIMATION 10in Roller with Bracket Set, 1.5in Diameter (150R-10-BR)
- COLSON 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (DW03TPP100TLTP01)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- Bishamon Stationary Lift Tables