Shop All Stationary Lift Tables
Bishamon
Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L
Mfr # LX-100W
Zoro # G2137445
product price: $5,946.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,946.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Product Information
- Brand Bishamon
- MFR # LX-100W
- Zoro # G2137445
- Country of Origin Japan
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 38 5/8 in |
Lifting Height Min. | 3 5/16 in |
Platform Length | 51 in |
Raised Height | 38-5/8 in |
Platform Width | 34 1/2 in |
Lowered Height | 3-5/16 in |
Overall Height | 38 19/32 in |
Overall Width | 34 1/2 in |
Overall Length | 51 in |
Maximum Lifting Height | 38 19/32 in |
Minimum Lifting Height | 3 5/16 in |
Description
Scissor Lift Table, Platform Length 51 in, Platform Width 34 1/2 in, Maximum Load Capacity 2,200 lb, Minimum Lifting Height 3 5/16 in, Maximum Lifting Height 38 19/32 in, Up Speed Time 11 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 230V AC, Overall Length 51 in, Overall Width 34 1/2 in, Overall Height 38 19/32 in, Scissor Type Single, Platform Material Steel, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 15' Ratchet Strap w/ J-Hook & D-Ring (2615WHFDR)
- RWM Plate Caster, 5" Wheel dia. (S45-PNC-0520-S)
- PEERLESS Chain, Jack, Twist, 100 ft., 10 lb., Weldless (7501632)
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons (BC339)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 28"W, 48"L (L2K-2848)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- WESCO Fixed Handle Scissors Lift Table, LT-1000SL (260200)
- Bishamon Stationary Lift Tables