Shop All Pallet Stands & Levelers
Bishamon
Pneumatic Pallet Positioner, Cap 4000 lb
Mfr # EZ Loader-SS
Zoro # G2594116
product price: $12,679.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$12,679.99
Free 30-Day Returns
Key Features
- Lift Control Weight Actuated
- Lift Mechanism Pneumatic
- Lift Mobility Automatic Lift
- Load Capacity 4,000 lb
- Raised Height 30 1/2 in
Product Information
- Brand Bishamon
- MFR # EZ Loader-SS
- Zoro # G2594116
- Country of Origin United States
- Category Pallet Stands & Levelers
Dimensions
Raised Height | 30 1/2 in |
Lowered Height | 10 1/2 in |
Platform Size | 43 in Dia |
Details
Pallet Loader Item | Pallet Positioner and Level Loader |
Lift Control | Weight Actuated |
Lift Mechanism | Pneumatic |
Lift Mobility | Automatic Lift |
Load Capacity | 4,000 lb |
Material | Stainless Steel |
Finish | Stainless Steel |
Color | Silver |
Item | Pallet Positioner and Level Loader |
Frame Material | Stainless Steel |
Description
Pallet Positioner and Level Loader, Lift Mechanism Pneumatic, Raised Height 30 1/2 in, Lowered Height 10 1/2 in, Color Silver, Frame Material Stainless Steel, Finish Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 2 cu. yd., 1200 lb. Cap, Black (36FL04)
- DAYTON Stair Climber Assembly (SC-042)
- CROSBY Wire Rope Thimble, 5/8 in., Steel (1037755)
- KELLEY Chain Cups, Cup ( Holdown Release ) (066-091)
- BISHAMON Pneumatic Pallet Level Loader, 4000 lb. (EZ Loader)
- BISHAMON Pallet Positioner, 3 Ramps (EZO-25E-3S)
- BISHAMON Portability Package (EZ-CART)
- LITTLE GIANT Mobile Pallet Stand, Solid Deck, 48x48 (PDFS-4848-6PH)
- LITTLE GIANT Ergonomic Pallet Stand, 48x48 (PDE-4848-6PH2FL)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 42 x 48" (PDSEH42486PH2FL)
- WESCO BAT-TC (BATTERY TRANSFER CART) (274260)
- Bishamon Pallet Stands & Levelers