Shop All Pallet Stands & Levelers
Bishamon
Pneumatic Pallet Level Loader, 4000 lb.
Mfr # EZ Loader
Zoro # G9966652
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,387.99
Free 30-Day Returns
Key Features
- Lift Control Weight Actuated
- Lift Mechanism Pneumatic
- Lift Mobility Automatic Lift
- Load Capacity 4,000 lb
- Raised Height 30 1/2 in
Product Information
- Brand Bishamon
- MFR # EZ Loader
- Zoro # G9966652
- Country of Origin United States
- Category Pallet Stands & Levelers
Dimensions
Raised Height | 30 1/2 in |
Lowered Height | 10 1/2 in |
Platform Size | 43 in Dia |
Turntable Outside Dia. | 43 in |
Turntable Inside Diameter | 40 in |
Overall Length | 50 in |
Overall Width | 43 in |
Details
Pallet Loader Item | Pallet Positioner and Level Loader |
Lift Control | Weight Actuated |
Lift Mechanism | Pneumatic |
Lift Mobility | Automatic Lift |
Load Capacity | 4,000 lb |
Item | Pallet Positioner and Level Loader |
Frame Material | Steel |
Finish | Powder Coated |
Color | Blue |
Material | Steel |
Maximum Load Capacity | 4,000 lb |
Lift Control Method | Weight Actuated |
Frame Metal Material Gauge | 7 ga |
Description
Pallet Positioner and Level Loader, Maximum Load Capacity 4,000 lb, Lift Mechanism Pneumatic, Lift Control Method Weight Actuated, Raised Height 30 1/2 in, Lowered Height 10 1/2 in, Overall Length 50 in, Overall Width 43 in, Turntable Inside Diameter 40 in, Turntable Outside Diameter 43 in, Color Blue, Frame Material Steel, Frame Metal Material Gauge 7 ga, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Reverse Eye, 6 ft L, 2 in W, Nylon, Black (RE2-902-06)
- DAYTON Wire Rope Thimble, 3/8 In, Steel, PK25 (2VKL3)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 17 ft L, 2 in W, Nylon, Yellow (EE2802NTX17)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Snap Hk (61006)
- BISHAMON Pneumatic Pallet Positioner, Cap 4000 lb (EZ Loader-SS)
- BISHAMON Portability Package (EZ-CART)
- BISHAMON Pallet Positioner, 3 Ramps (EZO-25E-3S)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 42 x 48" (PDSEH42486PH2FL)
- WESCO Pallet Leveler, PALLET LEVELER (272986)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 42 x 48" (PDSE4248-6PH2FL)
- LITTLE GIANT Ergonomic Pallet Stand, 40x48 (PDE-4048-6PH2FL)
- Bishamon Lifting Tables