Shop All Pallet Stands & Levelers
Bishamon
Pallet Positioner, 3 Ramps
Mfr # EZO-25E-3S
Zoro # G3482188
product price: $11,139.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.
$11,139.99
Free 30-Day Returns
Key Features
- Lift Control Push Button
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Load Capacity 2,500 lb
- Raised Height 30 in
Product Information
- Brand Bishamon
- MFR # EZO-25E-3S
- Zoro # G3482188
- Country of Origin United States
- Category Pallet Stands & Levelers
Dimensions
Raised Height | 30 in |
Lowered Height | 1 3/4 in |
Platform Size | 40-1/2 in Dia |
Details
Pallet Loader Item | Pallet Positioner and Level Loader |
Lift Control | Push Button |
Lift Mechanism | Hydraulic |
Lift Mobility | Electric Lift |
Load Capacity | 2,500 lb |
Includes | 45 Degrees Beveled Edge |
Item | Pallet Positioner and Level Loader |
Material | Steel |
Finish | Powder Coated |
Color | Blue |
Frame Material | Steel |
Maximum Load Capacity | 2,500 lb |
Lift Control Method | Push Button |
Description
Pallet Positioner and Level Loader, Maximum Load Capacity 2,500 lb, Lift Mechanism Hydraulic, Lift Control Method Push Button, Raised Height 30 in, Lowered Height 1 3/4 in, Color Blue, Frame Material Steel, Includes Hand Control And 1 Access Ramp, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 G80 CLEVIS GRAB HK, UPC, 8428480 (8428480)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- CM Dual Rated Master Link, 12 In Trade, 8600 Lb Load, 80100 Grade, Oblong, Steel (555232)
- LOOS Wire Rope Sleeve, 1/2 In, 122 Copper (SL2-16P)
- BISHAMON Pneumatic Pallet Level Loader, 4000 lb. (EZ Loader)
- BISHAMON Pneumatic Pallet Positioner, Cap 4000 lb (EZ Loader-SS)
- BISHAMON Portability Package (EZ-CART)
- WESCO BAT-TC (BATTERY TRANSFER CART) (274260)
- LITTLE GIANT Mobile Pallet Stand, 3600 lb., 42x48 (PDF-4248-6PH)
- LITTLE GIANT Mobile Pallet Stand, Solid Deck, 48x48 (PDFS-4848-6PH)
- SOUTHWORTH Spring Actuated Pallet Level Loader (PALLET PAL RANGE 4)
- Bishamon Lifting Tables