Shop All Mobile Lift Tables
Bishamon
Mobile Scissor Lift Table, 660 lb. Cap, 24VDC
Mfr # BX-30B
Zoro # G2295170
product price: $2,989.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,989.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift, Manual Push
- Lift Control Push Button
- Lift Table Platform Style Fixed
Product Information
- Brand Bishamon
- MFR # BX-30B
- Zoro # G2295170
- Country of Origin Taiwan, Province of China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 35 in |
Lifting Height Min. | 11 1/2 in |
Platform Length | 32 1/4 in |
Caster Wheel Dia. | 6 in |
Raised Height | 35" |
Platform Width | 19 3/4 in |
Lowered Height | 11-1/2" |
Overall Width | 19 3/4 in |
Overall Height | 34 1/2 in |
Overall Length | 34 1/2 in |
Wheel Diameter | 6 in |
Cord Length | 10 ft |
Overall LxWxH | 34 1/2 in x 19 3/4 in x 34 1/2 in |
Handle Height | 34 1/2 in |
Minimum Lifting Height | 11 1/2 in |
Maximum Lifting Height | 35 in |
Platform LxW | 32 1/8 in x 19 3/4 in |
Description
Powered, Lift Mechanism Hydraulic, Lift Control Push Button, Load Capacity 660 lb, Platform Material Steel, Platform Length 32 1/4 in, Platform Width 19 3/4 in, Overall Length 34 1/2 in, Overall Width 19 3/4 in, Overall Height 34 1/2 in, Minimum Lifting Height 11 1/2 in, Maximum Lifting Height 35 in, Scissor Type Single, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Pedal Brake, Platform LxW 32 1/8 in x 19 3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOBUCKLE Mini G3 Retractable Ratchet Tie-Down - 1" x 72" Pair (F103745)
- DUTTON-LAINSON Dutton Lainson 24844 B-Series Brake Winch B3503 - 3500 lb. Capacity (24844)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 190 lb (P14SX-RP040K-12-TB-AM)
- BAUER LADDER 5 ft Aluminum Stepladder (20005)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- PAKE HANDLING TOOLS Aluminum Elevating Cart, 220 lb., 27-1/2'' x 17-3/4'' (PAKLT04)
- BENDPAK FullRise Scissor Lift Table (EV2400SL)
- ZORO SELECT Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L (CART-200-D-PSS)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 1100 Lb. Cap. (988854)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D-PSS)
- Bishamon Mobile Lift Tables