Shop All Lifting Truck Accessories
Bishamon
Lift Table Platform
Mfr # LV-100WTABLE
Zoro # G7962604
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 43 7/8 in
- Overall Width 27 1/2 in
- Load Capacity 2200 lb
- Platform Length 42 1/2 in
- Platform Width 27 in
Product Information
- Brand Bishamon
- MFR # LV-100WTABLE
- Zoro # G7962604
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Overall Length | 43 7/8 in |
Overall Width | 27 1/2 in |
Platform Length | 42 1/2 in |
Platform Width | 27 in |
Details
Load Capacity | 2200 lb |
Item | Pallet Lifter Table Top |
Description
Pallet Lifter Table Top, Load Capacity 2200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC22RD)
- RONSTAN D Shackle, Screw Pin, 3970 lb. (RF619)
- OZ LIFTING PRODUCTS Stainless Steel Push Beam Trolley (OZSS025PBT)
- US CARGO CONTROL 1/2" Galvanized Screw Pin Anchor Shackle - Import - 2 Ton (SPAS12)
- BISHAMON Foot Switch Option (FOOT SWITCH)
- VESTIL Dc Power Steel Quick Lift, 24x44.8x82.2 (PEL-400S-72-D3)
- SUMNER Tee Head Extension Bar, Load Cap. 1000 lb. (781062)
- VESTIL Incandecent Single Arm Load Light, 24" (LL-24)
- MAGLINER LiftPlus Lite Caster, Total Lock Brake (532310)
- EKKO Deep Groove Ball Bearing, For Use With EP18D (EP18D / GB/T 276-94)
- VESTIL Molded Plastic Pallet Truck Chock (PTC-8)
- Bishamon Lifting Trucks