Shop All Bird Repellers
Bird-X
Visual Bird Repellers, Gator Guard
Mfr # GG
Zoro # G0655462
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Geese,Ducks,Fish-Eating Birds
- Weight 4 lb
- Coverage 2000 sq ft
- Overall Height 7 in
- Overall Width 14 in
Product Information
- Brand Bird-X
- MFR # GG
- Zoro # G0655462
- UPC # 706069143312
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Height | 7 in |
Overall Width | 14 in |
Overall Length | 28 in |
Details
Item | Alligator Decoy |
Used For | Geese,Ducks,Fish-Eating Birds |
Weight | 4 lb |
Coverage | 2000 sq ft |
Material | Urethane Foam |
Application Method | Floats in Water |
For Use On | Lakes, Ponds, Pools |
Form | Alligator |
Color | Green |
Product Type | Predator Decoy |
Targeted Animals | Cormorants, Ducks, Egrets, Geese, Herons, Seagulls, Waterfowl |
Coverage Area | 2,000 sq ft |
Description
Alligator Decoy, Product Type Predator Decoy, Color Green, Form Alligator, Material Urethane Foam, Coverage Area 2,000 sq ft, Overall Height 7 in, Overall Width 14 in, Targeted Animals Cormorants, Ducks, Egrets, Geese, Herons, Seagulls, Waterfowl, Mounting Type Freestanding, Overall Length 28 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CLUB CAR 102221801 (102221801)
- OREGON Magnum Gatorline Square Trimmer Line, .155" by 84', 1Lb Donut (22-455)
- KAYTEE PRODUCTS Nyjer Treat Bar 13Oz (100537084)
- VICTOR Fast-Kill Animal Trap For Mice (M922)
- BIRD-X Ultrasonic Animal Repeller, IR Sensor (YG-SOLAR)
- BIRD-X Bird Net Mounting Clip, 4 lb., PK250 (MTG-CASE)
- BIRD-X Bird-X TX-PRO Transonic Pro Animal and Pest Repeller (TX-PRO)
- BIRD-X Electronic Bird Repeller (BXP-PRO2-220)
- BIRD-X Solar Sonic Bird Repeller 30 acres (MEGA)
- BIRD-X Bird Repellent Net, 50 ft. x 50 ft. (NET-PE-50-50)
- BIRD BARRIER Border Control, 2-1/2" L, White (pc-bp05)
- Bird-X Bird Repellers