Shop All Bird Repellers
Bird-X
Ultrasonic Animal Repeller, IR Sensor
Mfr # YG-SOLAR
Zoro # G4632376
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7 in
- Standards CE Certified
- Overall Height 8 1/2 in
- For Use On Courtyards, Docks, Gardens, Greenhouses, Lawns, Marinas, Pools
- Product Type Ultrasonic Animal Repellent
Product Information
- Brand Bird-X
- MFR # YG-SOLAR
- Zoro # G4632376
- UPC # 706069134198
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 7 in |
Overall Height | 8 1/2 in |
Overall Depth | 4 in |
Details
Item | Ultrasonic Animal Repeller |
Standards | CE Certified |
For Use On | Courtyards, Docks, Gardens, Greenhouses, Lawns, Marinas, Pools |
Product Type | Ultrasonic Animal Repellent |
Coverage Area | 3,000 sq ft |
Targeted Animals | Deer, Feral Cats, Mice, Rabbits, Raccoons, Skunks, Feral Hogs |
Volume - Maximum | 90 dB |
Adjustable Volume | Yes |
Description
Ultrasonic Animal Repeller, Coverage Area 3,000 sq ft, Product Type Ultrasonic Animal Repellent, Targeted Animals Deer, Feral Cats, Mice, Rabbits, Raccoons, Skunks, Feral Hogs, Mounting Type Post, Volume - Maximum 90 dB, Overall Height 8 1/2 in, Overall Width 7 in, Overall Depth 4 in, Adjustable Volume Yes, For Use On Courtyards, Docks, Gardens, Greenhouses, Lawns, Marinas, Pools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-10X12)
- A.R. NORTH AMERICA Nozzle Soap, 1/4m (H1/4U-8040)
- TOMCAT Trap Glue Mouse W/Eugenol 4Pk (0362310)
- SILKY SAWS Silky Blade ZUBAT 330mm Large Teeth (271-33)
- BIRD-X Bird Repellent Spikes, 24 ft. L, PK12 (STS-24)
- BIRD-X Visual Bird Repellers, Prowler Owl (OWL)
- BIRD-X Bird Repellent Net, 25 ft. x 25 ft. (NET-PE-25-25)
- BIRD-X Goose Repeller, Electronic, 110dB, 40W (GB)
- BIRD-X Visual Bird Repellers, Irri-Tape (TAPE-100)
- BIRD-X Heavy Duty Adhesive for Bird Spikes (SSA)
- BIRD-X Bird-X BG Balcony Guard Silent Bird Repeller (BG)
- Bird-X Bird Repellers