Shop All Bird Repellers
Bird-X
Sonic Bird Repeller
Mfr # SBXP-Pro 2
Zoro # G3098742
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 Speakers w/ 100ft of wire each speaker, Central Control Unit, Mounting Kit and instructions
- Overall Height 9 in
- Overall Width 9 in
- Signal Output Sonic
- Standards CE Listed, UL Listed
Product Information
- Brand Bird-X
- MFR # SBXP-Pro 2
- Zoro # G3098742
- UPC # 706069115210
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 9 in |
Overall Width | 9 in |
Overall Length | 1.08 ft |
Cord Length | 100 ft |
Overall Depth | 5 1/4 in |
Details
Item | Electronic Bird Repeller |
Includes | 4 Speakers w/ 100ft of wire each speaker, Central Control Unit, Mounting Kit and instructions |
Signal Output | Sonic |
Standards | CE Listed, UL Listed |
Material | Weatherproof Polycarbonate Secure Encasement |
Application | Mount speakers up high where birds are present. Use to deter blackbirds, crows, grackle, cormorant, ravens |
Voltage | 110 V AC |
Coverage | Up to 6 acres |
For Use On | Apartment Complexes, Barns, Condominiums, Stables, Storage Facilities, Vineyards, Warehouses |
Product Type | Bird Repellent |
Power Source | Electric |
Volume - Minimum | 105 dB |
Housing Material | Plastic |
Targeted Animals | Blackbirds, Cormorants, Crows, Grackles, Ravens |
Coverage Area | 6 acre |
Volume - Maximum | 110 dB |
Description
Electronic Bird Repeller, Coverage Area 6 acre, Product Type Bird Repellent, Targeted Animals Blackbirds, Cormorants, Crows, Grackles, Ravens, Mounting Type Wall Mount, Power Source Electric, Volume - Maximum 110 dB, Volume - Minimum 105 dB, Overall Height 9 in, Cord Length 100 ft, Overall Width 9 in, Housing Material Plastic, Overall Depth 5 1/4 in, Voltage 110 V AC, For Use On Apartment Complexes, Barns, Condominiums, Stables, Storage Facilities, Vineyards, Warehouses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEP 2 SEAT GARDEN HOPPER (534800)
- XPOSE SAFETY Sun Shade Sail 12' x 12' - White Square (SHSWHT-1212-X)
- OREGON Blade, 17 In. L, 2-1/2 In. W (96-323)
- BRIGGS & STRATTON Housing & Fitting Assembly (1703273ASM)
- BIRD-X Bird Repellent Spikes, 10 ft. L (STS-10)
- BIRD-X Electronic Bird Repeller Up to 1 acre (BXP-PRO2)
- BIRD-X Bird Repellent, 10.5 oz. Weight, PK12 (BP-CART)
- BIRD-X Bird-Lite Strobe Light (BSL)
- BIRD-X Bird-X Standard Bird Netting, 100' X 14' (NET-STD-100-14)
- BIRD-X Extra Wide Stainless Steel Spikes, 10ft. (EWS-10)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil, 25 ft. (CO-CC40)
- Bird-X Bird Repellers