Shop All Bird Repellers
Bird-X
Electronic Bird Repeller
Mfr # BXP-PRO1-220
Zoro # G5626607
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Signal Output 105-110dB at 1m
- Frequency Range 3-5 kHz
- Voltage 220V DC
- For Use With European Outlets, Gulls, Pigeons, Sparrows, Starlings, Woodpeckers
- Overall Height 6 in
Product Information
- Brand Bird-X
- MFR # BXP-PRO1-220
- Zoro # G5626607
- UPC # 706069111625
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 6 in |
Overall Width | 8 1/2 in |
Overall Length | 4 in |
Cord Length | 6 ft |
Overall Depth | 4 in |
Details
Item | Electronic Bird Repeller |
Signal Output | 105-110dB at 1m |
Frequency Range | 3-5 kHz |
Voltage | 220V DC |
For Use With | European Outlets, Gulls, Pigeons, Sparrows, Starlings, Woodpeckers |
For Use On | Beaches, Docks, Gardens, Homes, Patios, Public Parks, Sheds, Storage Buildings, Waterfront Property |
Standards | CE Listed, UL Listed |
Product Type | Bird Deterrent |
Includes Mounting Hardware | Yes |
Coverage Area | 1 acre |
Volume - Minimum | 105 dB |
Volume - Maximum | 110 dB |
Adjustable Volume | Yes |
Includes Battery | No |
Targeted Animals | Pigeons, Seagulls, Sparrows, Starlings |
Housing Material | Plastic |
Power Source | Battery Power, Solar |
Description
Electronic Bird Repeller, Coverage Area 1 acre, Product Type Bird Deterrent, Targeted Animals Pigeons, Seagulls, Sparrows, Starlings, Mounting Type Wall Mount, Power Source Battery Power, Solar, Volume - Maximum 110 dB, Volume - Minimum 105 dB, Overall Height 6 in, Cord Length 6 ft, Overall Width 8 1/2 in, Housing Material Plastic, Overall Depth 4 in, Voltage 220V DC, Adjustable Volume Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR NOZZLE JETSTRM TEAL (806032-1001)
- MUTUAL INDUSTRIES Jute Mesh Blanket, 225' Length X 4' Width (17685-1-48)
- RIO Beach 4Position Tall beach chair (SC617-72-1)
- CORE TARPS 24 ft x 30 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-24x30)
- BIRD-X Bird Repellent Net, 50 ft. x 50 ft. (NET-PE-50-50)
- BIRD-X Bird Net Mounting Clip, 4 lb., PK250 (MTG-CASE)
- BIRD-X Bird Repellent Spikes, 50 ft. L (SP-50)
- BIRD-X Bird-X TX-PRO Transonic Pro Animal and Pest Repeller (TX-PRO)
- BIRD-X Extra Wide Stainless Steel Spikes, 100ft. (EWS-100)
- BIRD-X Bird-X BG Balcony Guard Silent Bird Repeller (BG)
- BIRD-B-GONE Bird Chase Solar-Powered Sound Deterrent (UR58)
- Bird-X Bird Repellers