Shop All Bird Repellers
Bird-X
Bird Repellent Spikes, 5 in. x 100 ft.
Mfr # SP-100
Zoro # G2691446
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 17 lb
- Overall Length 100 ft
- Application Method Easy to Attach to any Surface with Screws, Nails, Wire or Adhesive
- Material 100% Recycled Polypropylene
Product Information
- Brand Bird-X
- MFR # SP-100
- Zoro # G2691446
- UPC # 706069156473
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 100 ft |
Overall Width | 6 1/2 in |
Overall Height | 4 3/4 in |
Base Width | 1 3/4 in |
Details
Item | Bird Repellent Spikes |
Used For | Bird Control |
Weight | 17 lb |
Application Method | Easy to Attach to any Surface with Screws, Nails, Wire or Adhesive |
Material | 100% Recycled Polypropylene |
Coverage | 100 linear ft, 1 ft Sections |
For Use On | Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Product Type | Bird Repellent Spikes |
Resistance Properties | Corrosion Resistant |
Targeted Birds | Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings |
Base Material | Plastic |
Spike Material | Plastic |
Spike Color | Clear |
Number of Spike Sections | 100 |
Description
Bird Repellent Spikes, Spike Color Clear, Spike Material Plastic, Base Material Plastic, Overall Length 100 ft, Overall Width 6 1/2 in, Overall Height 4 3/4 in, Targeted Birds Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings, Number of Mounting Holes Not Applicable, Product Type Bird Repellent Spikes, Base Width 1 3/4 in, For Use On Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables, Number of Spike Sections 100, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 20 ft x 20 ft Tarp, Brown, Polyethylene (BRT-2020-X)
- GRILL MARK Stainless Steel Black/Silver Grill Turner/Tong 2 pk (02859ACE)
- MADRAX Bike Rack, 2-Sided, 18-Bike, 110 in., Black (QS-GR112-B)
- GENERAC Carburetor (0J58620157)
- BIRD-X Sonic Bird Repeller (SBXP-Pro 2)
- BIRD-X Electronic Bird Repeller, Cov. 900 Sq. Ft (BG)
- BIRD-X Visual Bird Repellers, Irri-Tape (TAPE-100)
- BIRD-X Extra Wide Stainless Steel Spikes, 100ft. (EWS-100)
- BIRD-X Electronic Goose Repeller, Cov. 1.5 acres (GB-1)
- BIRD-X Visual Bird Repellers, Scare Eyes, White (WHITE SCARE EYES)
- BIRD BARRIER Bird Scare Eye Balloon, Yellow (SD-SE10)
- Bird-X Bird Repellers