Shop All Bird Repellers
Bird-X
Bird Repellent Spikes, 10 ft. L
Mfr # SP-10
Zoro # G2349663
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 3 lb
- Application Method Use Mfr. No. SSA Adhesive or Screws, Nails, Clamps, Wire Ties
- Overall Length 10 ft
- Includes (1) Spike Strips
Product Information
- Brand Bird-X
- MFR # SP-10
- Zoro # G2349663
- UPC # 706069158910
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 10 ft |
Overall Height | 4 3/4 in |
Overall Width | 6 1/2 in |
Base Width | 1 3/4 in |
Details
Item | Bird Repellent Spikes |
Used For | Bird Control |
Weight | 3 lb |
Application Method | Use Mfr. No. SSA Adhesive or Screws, Nails, Clamps, Wire Ties |
Includes | (1) Spike Strips |
Coverage | 10 linear ft, 1 ft Sections |
Material | Plastic |
For Use On | Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables |
Product Type | Bird Repellent Spikes |
Spike Material | Plastic |
Resistance Properties | Corrosion Resistant |
Base Material | Plastic |
Targeted Birds | Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings |
Number of Spike Sections | 10 |
Spike Color | Clear |
Description
Bird Repellent Spikes, Spike Color Clear, Spike Material Plastic, Base Material Plastic, Overall Length 10 ft, Overall Width 6 1/2 in, Overall Height 4 3/4 in, Targeted Birds Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings, Number of Mounting Holes Not Applicable, Product Type Bird Repellent Spikes, Base Width 1 3/4 in, For Use On Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables, Number of Spike Sections 10, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Badminton Net (BN1)
- STENS Drive Wheel For Craftsman Most 22" Self-Propelled Mowers 194231X427; 205-714 (205-714)
- STENS Gasket Set For Honda Gx110 Gx120 06111-Ze0-405 480-367 (480-367)
- A & I PRODUCTS Micro-Rib V-Belt (24.0") 10.5" x4" x1.5" (A-240J16)
- BIRD-X Bird Repellent, 10.5 oz. Weight, PK12 (BP-CART)
- BIRD-X Visual Bird Repellers, Scare Eyes, Black (BLACK SCARE EYES)
- BIRD-X Bird Repeller, Electronic, 102dB, 20W (USX)
- BIRD-X Electronic Bird Repeller (BXP-PRO1-220)
- BIRD-X Extra Wide Stainless Steel Spikes, 24ft. (EWS-24)
- BIRD-X Extra Wide Stainless Steel Spikes, 100ft. (EWS-100)
- BIRD-X Bird-X BG Balcony Guard Silent Bird Repeller (BG)
- Bird-X Bird Repellers