Shop All Bird Repellers
Bird-X
Bird Repellent Netting, 14 ft x 100 ft.
Mfr # NET-STR-100
Zoro # G4183514
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 7 lb
- Overall Length 100 ft
- For Use On Air Conditioners and Vents, Enclosed Patios, Gardens, Gutters and Pipes, Vineyards
- Mesh Net Size 1/2 in
Product Information
- Brand Bird-X
- MFR # NET-STR-100
- Zoro # G4183514
- UPC # 706069152116
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 100 ft |
Mesh Net Size | 1/2 in |
Overall Width | 14 ft |
Details
Description
Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 1,400 sq ft, Material Polypropylene, Color Black, Mesh Net Size 1/2 in, Overall Length 100 ft, Overall Width 14 ft, Targeted Animals Bats, Blackbirds, Ducks, Grackles, Pigeons, Raccoons, Sparrows, Bird Pressure Heavy, Features Barely Visible From a Distance, For Use On Air Conditioners and Vents, Enclosed Patios, Gardens, Gutters and Pipes, Vineyards, Resistance Properties Corrosion Resistant, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bracket Solenoid (24 126 216-S)
- MTD V-Belt .625X69.28 (954-0329A)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-3050-X)
- ANNIN FLAGMAKERS U.S. Classroom Flag, 16in x 24in with Staff, PK3 (042900)
- BIRD-X Electronic Bird Repeller Up to 1 acre (BXP-PRO2)
- BIRD-X Visual Bird Repellers, Scare Eyes, White (WHITE SCARE EYES)
- BIRD-X Visual Bird Repellers, Prowler Owl (OWL)
- BIRD-X Electronic Goose Repeller, Cov. 1.5 acres (GB-1)
- BIRD-X Bird-Lite Strobe Light (BSL)
- BIRD-X Bird Repellent, Bird Stop (BS-GAL)
- BIRD-X Coyote Bird Repeller, 3D (COYOTE 3-D)
- Bird-X Bird Repellers