Shop All Bird Repellers
Bird-X
Bird Repellent Net, 50 ft. x 50 ft.
Mfr # NET-PE-50-50
Zoro # G2555944
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 40 lb
- Overall Length 50 ft
- Coverage 2500 sq ft
- Material Polyethylene
Product Information
- Brand Bird-X
- MFR # NET-PE-50-50
- Zoro # G2555944
- UPC # 706069155223
- Country of Origin Philippines
- Category Bird Repellers
Dimensions
Overall Length | 50 ft |
Overall Width | 50 ft |
Mesh Net Size | 3/4 in |
Details
Item | Bird Repellent Netting |
Used For | Bird Control |
Weight | 40 lb |
Coverage | 2500 sq ft |
Material | Polyethylene |
For Use On | Billboards, Koi Ponds, Parking Lots, Restaurant Patios, Underpasses |
Color | Black |
Product Type | Bird Repellent Netting |
Coverage Area | 2,500 sq ft |
Targeted Animals | Bats, Blackbirds, Crows, Grackles, Pigeons, Raccoons, Small Birds, Sparrows, Starlings |
Features | Avoid Government and Safety Inspection Failures, Cut Recurring Cleanup and Repair Costs with a One-Time Solution, Decrease Nuisance for Workers, Customers, and Other Visitors, Eliminate Fire Hazards Caused By Birds Building Nests in Vents and Chimneys, Protects from Corrosive Droppings, Reduce Health and Liability Risks Associated with Pest Bird Infestation |
Resistance Properties | Weather Resistant |
Description
Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 2,500 sq ft, Material Polyethylene, Color Black, Mesh Net Size 3/4 in, Overall Length 50 ft, Overall Width 50 ft, Targeted Animals Bats, Blackbirds, Crows, Grackles, Pigeons, Raccoons, Small Birds, Sparrows, Starlings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIEBING CO 4-Way Care Leather Conditioner (CARE00P008Z)
- KOHLER Washer Spring 11/32 (275690)
- MTD Bail Assembly - Op (631-05390)
- JAMESON Pole Saw Kit (PS-3FPK)
- BIRD-X Bird Repellent Netting, 14 ft x 100 ft. (NET-STR-100)
- BIRD-X Bird Repellent Spikes, 10 ft. L (STS-10)
- BIRD-X Bird-X TX-PRO Transonic Pro Animal and Pest Repeller (TX-PRO)
- BIRD-X Visual Bird Repellers, Scare Eyes, Orange (T-EYES+)
- BIRD-X Bird-X BF Bark Free - Control Barking Dogs (BF)
- BIRD-X Bird-Lite Strobe Light (BSL)
- BIRD BARRIER Bird Repellent Net, StealthNet, 14x100 ft. (N7X-B120)
- Bird-X Bird Repellers