Shop All Pool Accessories
Bird-X
25 ft. Original Plastic Bird Spikes Coverage Pigeon Bird Repellent
Mfr # SP-25
Zoro # G710191590
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bird-X
- MFR # SP-25
- Zoro # G710191590
- UPC # 706069156497
- Country of Origin United States
- Category Pool Accessories
Description
Block Pest Birds from their favorite landing and roosting surfaces with ORIGINAL Plastic Bird Spikes. Tough, long-lasting polycarbonate material, provides maintenance-free protection. Transparent material doesn't mar the look of a building. The spikes function as a keep-out' sign for birds. The density of spikes are branched from the vertical shafts to offer impenetrable coverage. Spikes allow mounting on most surfaces and are easy to install with adhesive not included. Each foot of spikes covers 1 lin. ft., and a spread or width of up to 6 in. It's the most effective, inexpensive, and permanent bird control solutions. Twenty-five 1 ft. sections per box.# 1 best sellerPermanent solutionOriginal plastic bird spike, maximum coverageDurable materialEffective on most birdsWeather resistantEasy to installThis product is applicable for the following pest types: Birds, Pigeons, Sparrows
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENT PRODUCTS Coastal Pet Products Rubber Curry Brush 1 CT (CO00421)
- SNOW JOE Hardware Pack, for SHLV01 (SJ-SHLV01-HP)
- WESTWARD Hose Hanger, Reel Dia. 8 in. (48PG06)
- NATIONAL HARDWARE Professional Choice Silver Stainless Steel Thumb Door/Gate Latch (N348-508)
- SUPER PRO Skimmer Basket Baker Hydro Skimmer Plastic (B-136)
- GECKO ALLIANCE 3721221-1D Pump Executive 240V- 3.0 HP 2 Speed 56 Frame (WW37212211D)
- JED POOL TOOLS Tools Pool Vacuum (30-162)
- JED POOL TOOLS Vacuum Hose, Plastic, Blue, 50 ft. L (60-250D-50)
- SUPERJOCK 30 ft. Rope & Float Kit, Blue & White Floats 0.37 in. Rope (SU1917873)
- WATERCO 15 HP Hydrostar Plus Impeller (634610)
- GECKO ALLIANCE 400-6010B 2.5 In. Union Pump End Assembly (WW4006010B)
- Bird-X Pool Accessories