Shop All Bird Repellers
Bird Barrier
Wire and Cord, 6" L, Black
Mfr # tg-pc15
Zoro # G7126782
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 6.1 lb
- Form Wire
- Coverage 1500 ft
- Overall Width 6 in
Product Information
- Brand Bird Barrier
- MFR # tg-pc15
- Zoro # G7126782
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 6 in |
Overall Height | 7 in |
Overall Length | 6 in |
Wire Length | 1,500 ft |
Coil Diameter | 13/100 in |
Details
Item | Wire and Cord Bird Repellent |
Used For | Bird Control |
Weight | 6.1 lb |
Form | Wire |
Coverage | 1500 ft |
Material | Polyester |
Color | Black |
For Use On | Beams, Ledges, Parapets, Pipes, Signs |
Application Method | Attach Cable to Post and Accommodate Different Heights of Cord or Wire |
Product Type | Bird Repellent Cord |
Resistance Properties | UV Resistant |
Targeted Birds | Cormorants, Gulls, Hawks, Osprey, Large Birds, Owls, Vultures |
Description
Wire and Cord Bird Repellent, Coil Diameter 13/100 in, For Use On Beams, Ledges, Parapets, Pipes, Signs, Material Polyester, Product Type Bird Repellent Cord, Resistance Properties UV Resistant, Standards Not Applicable, Targeted Birds Cormorants, Gulls, Hawks, Osprey, Large Birds, Owls, Vultures, Wire Length 1,500 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBER Tool Hook, Heavy Duty, Steel, Plated, For 1812 and 2212 in Charcoal Grills (7401)
- ZORO APPROVED SUPPLIER Watkins Hot Springs Spas Replacement Filter Cartridge Compatible PWK65/C-8465/FC-3960 (WS.WTK3960)
- STENS Carburetor 520-852 For Mtd 951-14026A (520-852)
- CLASSIC ACCESSORIES Ravenna High Back Patio Chair Cover, 35"x28", 4PK (55-144-015101-4PK)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F150)
- BIRD BARRIER Bird Shock Flex-Track, Black, 50 ft. (BS-FB60)
- BIRD BARRIER Mist Net Kit, 22 ft. Poles (N8-MNK11)
- BIRD BARRIER Birdwire, Stainless Steel, 250 ft. (BW-W010)
- BIRD BARRIER Netting Crimping Tool, 2-1/2" L, Orange (tn-r100)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F350)
- BIRD BARRIER Netting Bracket, 1" L, Silver, PK100 (ni-gc20)
- Bird Barrier Bird Repellers