Shop All Bird Repellers
Bird Barrier
Perimeter Cable, 5/32" L, Copper, PK100
Mfr # nc-n100
Zoro # G7133843
product price: $23.19
/pk 100, $0.23/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Netting
- Weight 0.45 lb
- For Use On Cable Loop Attachment
- Overall Width 1/4 in
- Overall Height 3/4 in
Product Information
- Brand Bird Barrier
- MFR # nc-n100
- Zoro # G7133843
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 1/4 in |
Overall Height | 3/4 in |
Overall Length | 5/32 in |
Depth | 1/8 in |
Width | 1/8 in |
Height | 3/4 in |
Details
Item | Copper Ferrule |
Used For | Netting |
Weight | 0.45 lb |
For Use On | Cable Loop Attachment |
Material | Copper |
Color | Copper |
Form | Net |
Application Method | Attach to Ferrules |
Product Type | Netting Cable Ferrules |
Features | Ratchet Crimp Tool is Necessary, Two Ferrules Should Be Used Per Cable Loop Attachment |
Compatible with Manufacturer Part Number | NC-S250, NC-S500, TN-R100 |
Description
Copper Ferrule, Product Type Netting Cable Ferrules, Material Copper, Color Copper, Depth 1/8 in, Width 1/8 in, Height 3/4 in, Compatible with Grainger Part Number 436G69, 436G70, 436G73, Compatible with Manufacturer Part Number NC-S250, NC-S500, TN-R100, Features Ratchet Crimp Tool is Necessary, Two Ferrules Should Be Used Per Cable Loop Attachment, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Spindle Assembly Fits For Toro 100-3976 285-919 (285-919)
- WORKSMAN Megahorn Battery Operated (3973)
- KOHLER Lever Throttle Control (24 090 09-S)
- JAMESON Big Mouth Side Cut Double Pulley Tree Pruner with Pole Adapter (JA-34DP)
- BIRD BARRIER Extensions Poles, Aluminum, 18 ft. (N8-TP05)
- BIRD BARRIER Visual Bird Repellers, Screech-Owl (SD-OWL2)
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-g200)
- BIRD BARRIER Stealth Net, Stone, 1-1/8", 25 x 25 ft. (N2-S110)
- BIRD BARRIER Bird Repellent, 5-1/2" L, Clear (cl-3000)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 25 ft., Color: Silver (BP-F225)
- BIRD BARRIER Dissolve It Bird Dropping Removal, 5gal (CL-3005)
- Bird Barrier Bird Repellers