Shop All Bird Repellers
Bird Barrier
Netting Turnbuckle, 1/2" L, Silver, PK10
Mfr # nt-g200
Zoro # G7123650
product price: $27.95
/pk 10, $2.80/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Cable
- Weight 1.7 lb
- Material Galvanized Steel
- Overall Length 1/2 in
- Application Method Attach to Surface were is need to Adjust Tension of Cable
Product Information
- Brand Bird Barrier
- MFR # nt-g200
- Zoro # G7123650
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 1/2 in |
Overall Width | 1/2 in |
Overall Height | 6 in |
Depth | 1/2 in |
Width | 1/2 in |
Height | 6 in |
Details
Item | Netting Turnbuckle |
Used For | Cable |
Weight | 1.7 lb |
Material | Galvanized Steel |
Application Method | Attach to Surface were is need to Adjust Tension of Cable |
Color | Silver |
For Use On | Cable Tension |
Product Type | Netting Turnbuckle |
Features | Use Galvanized for Drysalt-Free Climates with Galvanized Net Rings |
Description
Netting Turnbuckle, Product Type Netting Turnbuckle, Material Galvanized Steel, Color Silver, Depth 1/2 in, Width 1/2 in, Height 6 in, Features Use Galvanized for Drysalt-Free Climates with Galvanized Net Rings, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 10 Irrig Valve Cover (111C)
- ZIPPO Fusion Tree of Life Design High Polish Brass Pocket Lighter (48391)
- OREGON AdvanceCut Chain, 10" 91PX 3/8" 39 DL (S39)
- OREGON Trimmer Line: Round Gatorline - 5lb (.095" gauge - 1,445' spool) (21-595)
- BIRD BARRIER Perimeter Cable, 5/32" L, Copper, PK100 (nc-n100)
- BIRD BARRIER EZ Catch Bird Trap, Large, 24" x 24" (TT-E2424)
- BIRD BARRIER Flex Track Lead Out Wire, Gray, 50 ft. (BS-LW15)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 51 ft., Weight: 9.6 lb (BP-S4250)
- BIRD BARRIER EZ Catch Bird Trap, Small, 17" x 17" (TT-E1717)
- BIRD BARRIER Visual/Audio Bird Repellers, Screech-Owl (SD-OWL1)
- BIRD-X Bird Repellent Netting, 14 ft x 100 ft. (NET-STR-100)
- Bird Barrier Bird Repellers