Shop All Animal Repellents & Traps
Bird Barrier
Mouse and Rat Repellent, White, Gel, 3 oz.
Mfr # PC-RO30
Zoro # G9486845
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Active Ingredients Garlic Oil, White Pepper
- Form Gel
- Weight 3 oz
- Used For Gophers, Raccoons, Rodents, Small Mammals, Squirrels
- Standards Certified Organic Active Ingredients
Product Information
- Brand Bird Barrier
- MFR # PC-RO30
- Zoro # G9486845
- UPC # 669893600218
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Overall Height | 6 in |
Overall Width | 2 in |
Overall Depth | 1 in |
Container Size | 1 oz |
Details
Item | Mouse and Rat Repellent |
Active Ingredients | Garlic Oil, White Pepper |
Form | Gel |
Weight | 3 oz |
Used For | Gophers, Raccoons, Rodents, Small Mammals, Squirrels |
Standards | Certified Organic Active Ingredients |
Color | White |
Includes | Plunger |
Product Type | Rat Repellent |
Targeted Animals | Rodents, Possums, Raccoons |
Container Type | Tube |
Indoor/Outdoor Use | Indoor/Outdoor |
Description
Mouse and Rat Repellent, Product Type Rat Repellent, Indoor/Outdoor Use Indoor/Outdoor, Targeted Animals Rodents, Possums, Raccoons, Active Ingredients Garlic Oil, White Pepper, Overall Height 6 in, Form Gel, Overall Width 2 in, Color White, Container Size 1 oz, Overall Depth 1 in, Container Type Tube, Includes Plunger, Standards Certified Organic Active Ingredients
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket-Idler (783-07234)
- IN THE BREEZE In The Breeze ITB4707 Rainbow Scales Fish Windsock 24 inch X 60 inch (ITB4707)
- KOHLER Muffler Kit, For Use With 11K742, 11K743 (24 786 10-S)
- ULTRASITE Flat Top Commercial Park Receptacle Lid (FTR-32-08-BLACK)
- BIRD BARRIER Bat Removal Cone, Animal Control, 6in. (N8-PC30)
- BIRD BARRIER Bat Removal Cone, Animal Control, 6 in. (N8-PC20)
- BIRD BARRIER Bat Removal Cone, 6 in., PK6 (N8-PC15)
- PLANTSKYDD Plantskydd Small Animal Repellent (PS-G20)
- VICTOR Victor 7798697 10 lbs Snake-A-Way Animal Repellent Granules for Snakes (7798697)
- PEST A CATOR Pulsating 2000 Sq. Ft. Coverage 110V Electronic Pest Repellent (2100)
- ZORO SELECT Mole Trap Plunger, Mechanical (32J091)
- Bird Barrier Animal Repellents & Traps