Shop All Bird Repellers
Bird Barrier
Eye Bolt with Nut, 1" L, Silver, PK10
Mfr # nb-eb20
Zoro # G7121733
original price:
$28.79
5% off
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Netting
- Weight 0.55 lb
- Overall Length 1 in
- For Use On Beams, Metal
- Overall Width 1 in
Product Information
- Brand Bird Barrier
- MFR # nb-eb20
- Zoro # G7121733
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 1 in |
Overall Width | 1 in |
Overall Height | 2 in |
Height | 2 in |
Depth | 1 in |
Width | 1 in |
Details
Item | Eye Bolt with Nut |
Used For | Netting |
Weight | 0.55 lb |
For Use On | Beams, Metal |
Application Method | Attachment to I-Beam or Metal |
Color | Silver |
Material | Stainless Steel |
Product Type | Eye Bolt with Nut |
Features | Corner/End Attachment for an I-Beam or Other Thick Metal |
Description
Eye Bolt with Nut, Product Type Eye Bolt with Nut, Material Stainless Steel, Color Silver, Depth 1 in, Width 1 in, Height 2 in, Features Corner/End Attachment for an I-Beam or Other Thick Metal, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch Garden Hose Cap - Die Cast Brass, PK 6 (FGC00-D6)
- MTD Cover-Belt Deck (783-06424A-0606)
- OREGON Mower Blade (90-697)
- SOLO Piston Pump Repair Kit (4900405K)
- BIRD BARRIER Dura-Spike, 8" Extra Wide, 3 ft. (BP-S600)
- BIRD BARRIER Marlin Spike (TO-MS05)
- BIRD BARRIER Sparrow Trap Door, w/Audio (TT-SP20)
- BIRD BARRIER Daddi Long Leg Bird Deterrent, 2 ft. (DD-2000)
- BIRD BARRIER Bird Trap, 16" L, Silver (tt-sp10)
- BIRD BARRIER Bird Slide, Gray, 0.4 lb., 5 ft. L, PK12 (SL-5G80)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 10 ft. (BP-F210)
- Bird Barrier Bird Repellers