Shop All Bird Repellers
Bird Barrier
Eagle Eye Deterrent, 8-1/2" L, Gold
Mfr # ee-1wg
Zoro # G7131953
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 3.5 lb
- Color Gold
- Overall Height 11 in
- Form Cone
Product Information
- Brand Bird Barrier
- MFR # ee-1wg
- Zoro # G7131953
- Country of Origin Saudi Arabia
- Category Bird Repellers
Dimensions
Overall Height | 11 in |
Overall Length | 8 1/2 in |
Overall Width | 8 1/2 in |
Overall Depth | 8 1/2 in |
Details
Item | Eagle Eye Deterrent |
Used For | Bird Control |
Weight | 3.5 lb |
Color | Gold |
Form | Cone |
For Use On | Court Yards, Open Spaces, Roof Tops |
Application Method | Screwed to Surface |
Coverage | 200 ft |
Material | Plastic |
Includes | Bent Tube, Hardware Kit, Metal Mounting Bracket, Straight Tube |
Product Type | Wind-Driven Kit |
Housing Material | Plastic |
Housing Color | Gold |
Coverage Area | 18.58 sq ft |
Targeted Animals | Birds |
Includes Mounting Hardware | Yes |
Description
Eagle Eye Deterrent, Coverage Area 18.58 sq ft, For Use On Court Yards, Open Spaces, Roof Tops, Housing Color Gold, Housing Material Plastic, Includes Bent Tube, Hardware Kit, Metal Mounting Bracket, Straight Tube, Includes Mounting Hardware Yes, Overall Depth 8 1/2 in, Overall Height 11 in, Overall Width 8 1/2 in, Product Type Wind-Driven Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-10X20)
- CLASSIC ACCESSORIES Grill Cover, Series Traeger Pellet, 22" (55-918-011501-00)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- MTD Boom Asm Le (753-08036)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 25 ft., Color: Silver (BP-F225)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft., Color: Silver (BP-F250)
- BIRD BARRIER Extensions Poles, Aluminum, 18 ft. (N8-TP05)
- BIRD BARRIER Netting Bracket, 1" L, Silver, PK100 (ni-gc20)
- BIRD BARRIER Eagle Eye Deterrent, 8-1/2" L, Red (ee-1wr)
- BIRD BARRIER Wire and Cord, 6" L, Black (tg-pc15)
- 4 THE BIRDS Bird Repellent Gel, Tube, 10 oz (666N)
- Bird Barrier Bird Repellers