Shop All Bird Repellers
Bird Barrier
Bird Slide, Gray, 8 lb., 5 ft. L, PK3
Mfr # SL-5G15
Zoro # G4823099
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 8 lb
- For Use On Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges
- Overall Height 8 1/2 in
- Color Gray
Product Information
- Brand Bird Barrier
- MFR # SL-5G15
- Zoro # G4823099
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 8 1/2 in |
Overall Width | 6 in |
Overall Length | 15 ft |
Surface Width - Maximum | 6 in |
Base Width | 6 in |
Surface Width - Minimum | 3 in |
Details
Item | Bird Slide |
Used For | Bird Control |
Weight | 8 lb |
For Use On | Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges |
Color | Gray |
Application Method | Glued or Screwed to Any Surface |
Material | UV Stabilized Polycarbonate |
Product Type | Bird Slide |
Includes Mounting Hardware | Yes |
Slide Material | Plastic |
Bird Pressure | Heavy |
Base Material | Plastic |
Targeted Birds | Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures |
Number of Slide Sections | 3 |
Description
Bird Slide, Slide Material Plastic, Base Material Plastic, Overall Height 8 1/2 in, Overall Width 6 in, Overall Length 15 ft, Color Gray, Bird Pressure Heavy, Base Width 6 in, For Use On Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges, Includes Mounting Hardware Yes, Number of Slide Sections 3, Product Type Bird Slide, Standards Not Applicable, Surface Width - Maximum 6 in, Surface Width - Minimum 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIXCARE Eye EMS, Extracellular Matrix Substitute, 5PK (113629)
- BUYERS PRODUCTS Universal Aluminum Tarp Arm Kit For 14-23 Foot Dump Bodies (3016667)
- OREGON Wedge, Plastic, 5-1/2" (23562)
- LOGO BRANDS Cincinnati Halftime Cooler (121-55H)
- BIRD BARRIER Bird Scare Eye Balloon, Yellow (SD-SE10)
- BIRD BARRIER Bird Repellent Netting, 75 ft.L, 31.65 lb. (n1-b230)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft. (BP-S6100)
- BIRD BARRIER Bird Flite, 5" Wide Per Foot (BP-F200)
- BIRD BARRIER Wire and Cord, 6" L, Black (tg-pc15)
- BIRD BARRIER Bird Repellent Netting, 50 ft. L, 28.1 lb. (n1-b220)
- BIRD-X Visual Bird Repellers, Irri-Tape (TAPE-100)
- Bird Barrier Bird Repellers