Shop All Bird Repellers
Bird Barrier
Bird Shock Charger, 120V
Mfr # BS-CP30
Zoro # G4417957
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 1.3 lb
- Material Plastic
- Overall Height 2 1/2 in
- Overall Width 4 in
Product Information
- Brand Bird Barrier
- MFR # BS-CP30
- Zoro # G4417957
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 2 1/2 in |
Overall Width | 4 in |
Overall Length | 6 1/2 in |
Details
Item | Bird Shock Charger |
Used For | Bird Control |
Weight | 1.3 lb |
Material | Plastic |
For Use On | Any Surface, Beams, Ledges, Parapets, Roof Peaks |
Color | Black |
Coverage | 500 ft |
Product Type | Track Charger |
Output Voltage | 9,000V |
Features | Weatherproof |
Charger Output Voltage | 9,000V |
Charger Input Voltage | 120 V AC |
Description
Bird Shock Charger, Product Type Track Charger, Charger Input Voltage 120 V AC, Charger Output Voltage 9,000V, Features Weatherproof, Includes Not Applicable, Output Voltage 9,000V, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Drive Gate, Galvanized, 2-Panels, 10x6 ft. (328404A)
- JT EATON Glue Trap, 314 in W, 414 in H (233N)
- RADIUS GARDEN 7 x 53 Inch Long Handled Steel Ice Scraper/Chopper (90411)
- SURECAN 5 Utility Can With Spigot (SUR5SU1)
- BIRD BARRIER Netting Bracket, 1" L, Silver, PK100 (ni-cb10)
- BIRD BARRIER Away with Geese, Land Based Unit (SD-GS30)
- BIRD BARRIER Bird Slide, Gray, 8 lb., 5 ft. L, PK3 (SL-5G15)
- BIRD BARRIER Marlin Spike (TO-MS05)
- BIRD BARRIER Pigeon Trap, Knock Down, w/Shade (TT-SW05)
- BIRD BARRIER Bird Repellent, 0.5 oz, Gel, 3/8 in H, PK200 (tf-bg200)
- BIRD-X Electronic Bird Repeller (BXP-PRO1-220)
- Bird Barrier Bird Repellers