Shop All Bird Repellers
Bird Barrier
Bird Scare Flash Tape, 1/2" x 300 ft.
Mfr # SD-FT30
Zoro # G4417589
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 300 ft
- Overall Width 1/2 in
- Product Type Reflective Flash Tape
- Double-Sided Yes
Product Information
- Brand Bird Barrier
- MFR # SD-FT30
- Zoro # G4417589
- UPC # 669893443006
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 300 ft |
Overall Width | 1/2 in |
Details
Item | Bird Scare Flash Tape |
Color | Red |
Product Type | Reflective Flash Tape |
Double-Sided | Yes |
Description
Bird Scare Flash Tape, Color Red, Double-Sided Yes, Overall Length 300 ft, Overall Width 1/2 in, Product Type Reflective Flash Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 40 gal. Utility Vehicle Sprayer, Corrosion Resistant Polyethylene Tank, 15 ft. Hose Length (UTL-40-12V-BL)
- OREGON Fuel Line (07-260)
- TARPS NOW 9" Premium Bungee Balls (TABB9BW-100)
- FLOWTRON Flowtron MA-1000-6 Octenol Mosquito Attractant - Six Octenol Cartridges. - Pack of 6 (MA-1000-6)
- BIRD BARRIER EZ Catch Bird Trap, Small, 17" x 17" (TT-E1717)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x50 ft. (N1-B1100)
- BIRD BARRIER Pigeon Trap, Collapses to 1" (TT-PI10)
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6g0)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F150)
- BIRD BARRIER Netting Perimeter Cable, 5" L, Silver (nc-g500)
- BIRD-B-GONE Stainless Steel Bird Spikes, 50'L x 8"W (GPL2001-8-50)
- Bird Barrier Bird Repellers