Shop All Bird Repellers
Bird Barrier
Bird Repellent Spikes, Dura-Spike, 102 ft.
Mfr # BP-S6100
Zoro # G9040595
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 22.1 lb
- Overall Length 100 ft
- Color Silver
- Overall Width 8 in
Product Information
- Brand Bird Barrier
- MFR # BP-S6100
- Zoro # G9040595
- Country of Origin Taiwan, Province of China
- Category Bird Repellers
Dimensions
Overall Length | 100 ft |
Overall Width | 8 in |
Overall Height | 4 3/4 in |
Details
Item | Bird Repellent Spikes |
Used For | Bird Control |
Weight | 22.1 lb |
Color | Silver |
Material | Stainless Steel |
Application Method | Glued or Screwed to Any Surface |
Coverage | 102 ft |
For Use On | Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs |
Form | Spikes |
Product Type | Bird Repellent Spikes |
Bird Pressure | Light to Heavy |
Spike Color | Silver |
Base Material | Stainless Steel |
Targeted Birds | Pigeons |
Number of Mounting Holes | 15 |
Includes Mounting Hardware | Yes |
Spike Material | Stainless Steel |
Description
Bird Repellent Spikes, Spike Color Silver, Spike Material Stainless Steel, Base Material Stainless Steel, Overall Length 100 ft, Overall Width 8 in, Overall Height 4 3/4 in, Targeted Birds Pigeons, Number of Mounting Holes 15, Product Type Bird Repellent Spikes, Bird Pressure Light to Heavy, For Use On Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Garden Hose, 1" ID x 75 ft., Black (CWH100-75MF-G)
- FARMGARD Fence Stays, 48" (901085A)
- MTD 50 Lowlift Blade (490-110-M182)
- ARIENS Snow Blower, Gas, 127 in-lb Torque (920029)
- BIRD BARRIER Bird Trap, 9" L, Light Brown (tt-sp15)
- BIRD BARRIER EZ Catch Remote Fire Trap, 36" x 36" (TT-FT36)
- BIRD BARRIER Netting Perimeter Cable, 5" L, Silver (nc-g500)
- BIRD BARRIER Mist Net Kit, 28 ft. Poles (N8-MNK12)
- BIRD BARRIER Bird Repellent Netting, 75 ft.L, 31.65 lb. (n1-b230)
- BIRD BARRIER Bird Trap, 3" L, White (tt-sp25)
- BIRD BARRIER Birdwire, Stainless Steel, 250 ft. (BW-W010)
- Bird Barrier Bird Repellers