Shop All Bird Repellers
Bird Barrier
Bird Repellent Spikes, Dura-Spike, 102 ft., Color: Silver
Mfr # BP-S4100
Zoro # G9040577
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 19.2 lb
- Coverage 102 ft
- Form Spikes
- Overall Length 100 ft
Product Information
- Brand Bird Barrier
- MFR # BP-S4100
- Zoro # G9040577
- Country of Origin Taiwan, Province of China
- Category Bird Repellers
Dimensions
Overall Length | 100 ft |
Overall Height | 4 1/2 in |
Overall Width | 5 in |
Details
Item | Bird Repellent Spikes |
Used For | Bird Control |
Weight | 19.2 lb |
Coverage | 102 ft |
Form | Spikes |
Material | Stainless Steel |
For Use On | Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs |
Color | Silver |
Application Method | Glued or Screwed to Any Surface |
Product Type | Bird Repellent Spikes |
Spike Material | Stainless Steel |
Targeted Birds | Pigeons |
Number of Mounting Holes | 12 |
Bird Pressure | Light to Heavy |
Base Material | Stainless Steel |
Spike Color | Silver |
Includes Mounting Hardware | Yes |
Description
Bird Repellent Spikes, Spike Color Silver, Spike Material Stainless Steel, Base Material Stainless Steel, Overall Length 100 ft, Overall Width 5 in, Overall Height 4 1/2 in, Targeted Birds Pigeons, Number of Mounting Holes 12, Product Type Bird Repellent Spikes, Bird Pressure Light to Heavy, For Use On Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Concrete Rake with Rebar Hook, 6012 in OAL, Hardwood Handle, Straight Handle, 60 in L Handle (83154)
- MUTUAL INDUSTRIES Bulk Bag 3’ X 3’ X 3’ (14981-0-3)
- PROTARP 24 ft x 36 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-24X36)
- C&S PRODUCTS 8PK No Melt Suet Cake (CSV908505N)
- BIRD BARRIER Netting Bracket, 1" L, Silver, PK100 (ni-cb10)
- BIRD BARRIER EZ Catch Remote Fire Trap, 36" x 36" (TT-FT36)
- BIRD BARRIER Dura-Spike, 8" Extra Wide, 3 ft. (BP-S600)
- BIRD BARRIER Netting Bracket, 1" L, Silver, PK100 (ni-gc20)
- BIRD BARRIER Nails, Aluminum, PK100 (HA-AN0)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil, 25 ft. (CO-CG40)
- BIRD BARRIER Bird Repellent Netting, 25 ft. L, 2.8 lb. (n3-b110)
- Bird Barrier Bird Repellers