Shop All Bird Repellers
Bird Barrier
Bird Repellent Netting, 50 ft. L, 4.35 lb.
Mfr # n3-b120
Zoro # G4822968
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 4.35 lb
- Material Polyethylene
- Overall Width 25 ft
- Application Method Pre-Installed Cable System
Product Information
- Brand Bird Barrier
- MFR # n3-b120
- Zoro # G4822968
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 25 ft |
Mesh Net Size | 2 in |
Overall Length | 50 ft |
Details
Item | Bird Repellent Netting |
Used For | Bird Control |
Weight | 4.35 lb |
Material | Polyethylene |
Application Method | Pre-Installed Cable System |
Coverage | 1250 sq ft |
For Use On | Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks |
Form | Net |
Color | Black |
Standards | NFPA 701 |
Product Type | Bird Repellent Netting |
Targeted Animals | Birds |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Includes Mounting Hardware | Yes |
Coverage Area | 1,250 sq ft |
Features | Netting Attached to Pre-Installed Cable System |
Bird Pressure | Heavy |
Description
Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 1,250 sq ft, Material Polyethylene, Color Black, Mesh Net Size 2 in, Overall Length 50 ft, Overall Width 25 ft, Targeted Animals Birds, Bird Pressure Heavy, Features Netting Attached to Pre-Installed Cable System, For Use On Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant, Standards NFPA 701
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Nantucket 16x16 Planter - Black (5865-B)
- SHELTERLOGIC Small Livestock Portable Shelter 8x10x5 Round (51560)
- CHAR-BROIL Grill Patio Bistro Red (20602109)
- JACTO Jacto Sprayer Replacement Shoulder Strap Hook (433474)
- BIRD BARRIER Birdwire, Stainless Steel, 500 ft. (BW-W020)
- BIRD BARRIER Away with Geese, Water Based Unit (SD-GS35)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x25 ft. (N1-B110)
- BIRD BARRIER Border Control, 2-1/2" L, White (pc-bp05)
- BIRD BARRIER Visual Bird Repellers, Screech-Owl (SD-OWL2)
- BIRD BARRIER Bird Repellent Netting, 100 ft.L, 70.1 lb. (n1-b310)
- BIRD-X Bird Repeller, Electronic, 102dB, 20W (USX)
- Bird Barrier Bird Repellers