Shop All Bird Repellers
Bird Barrier
Bird Netting Spike, 1/4" L, Silver, PK100
Mfr # ni-sp00
Zoro # G7127342
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Netting
- Weight 2 lb
- Application Method Attach To Stone
- Overall Length 1/4 in
- Overall Height 4 in
Product Information
- Brand Bird Barrier
- MFR # ni-sp00
- Zoro # G7127342
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 1/4 in |
Overall Height | 4 in |
Overall Width | 1/4 in |
Width | 1/4 in |
Depth | 1/4 in |
Height | 4 in |
Details
Item | Bird Netting Spike |
Used For | Netting |
Weight | 2 lb |
Application Method | Attach To Stone |
For Use On | Concrete, Stone |
Form | Spikes |
Color | Silver |
Material | Zinc |
Product Type | Bird Netting Spike |
Description
Bird Netting Spike, Product Type Bird Netting Spike, Material Zinc, Color Silver, Depth 1/4 in, Width 1/4 in, Height 4 in, Features Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT Plant Protection, 10 ft.X500 ft. (DELUXEPLUS10)
- STENS Safety Switch Shop Pack 430-413-6 For Kubota K1122-62282, K1122-62280 (430-413-6)
- SEYMOUR MIDWEST 18-tine Leaf Rake with 48"L Hardwood Handle (40940)
- STENS Engine Maintenance Kit Replaces Kawasaki 99969-6344, 785-654 (785-654)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x25 ft. (N1-B110)
- BIRD BARRIER Bird Coil, Stainless Steel, 5" x 25 ft. (CO-5000)
- BIRD BARRIER Bird Repellent Netting, 75 ft. L, 7.4 lb. (n3-b130)
- BIRD BARRIER Netting Crimping Tool, 2-1/2" L, Orange (tn-r100)
- BIRD BARRIER Mist Net, 8 x 30 ft. (N8-MN15)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x50 ft. (N1-B1100)
- BIRD-X Extra Wide Stainless Steel Spikes, 10ft. (EWS-10)
- Bird Barrier Bird Repellers