Shop All Animal Repellents & Traps
Bird Barrier
Bat Removal Cone, Animal Control, 6 in.
Mfr # N8-PC20
Zoro # G6226394
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Cone
- Weight 1 lb
- Used For Bats, Flying Squirrels, Mice, Rats, Red Squirrels, Sparrows, Starlings
- Overall Height 2 1/2 in
- Disposable No
Product Information
- Brand Bird Barrier
- MFR # N8-PC20
- Zoro # G6226394
- UPC # 669893800205
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Overall Height | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Length | 6 in |
Details
Item | Bat Removal Cone |
Form | Cone |
Weight | 1 lb |
Used For | Bats, Flying Squirrels, Mice, Rats, Red Squirrels, Sparrows, Starlings |
Disposable | No |
Material | Plastic |
Base Shape | Round |
Description
Bat Removal Cone, Material Plastic, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Base Shape Round, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Beekeeping Beehive Cleaning Brush, 16 Inch Longe x 9 Inch Wide 2-1/2 Inch Bristle Height (GLBRUSH)
- STENS Fuel Cap, ID 2 In. (125179)
- XPOSE SAFETY 30 ft x 40 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-3040-X)
- FASTENERS UNLIMITED Fasteners Unlimited 89-237A Comm& Electronics Rounded Corner Clearance Light-Amber Replacement Lens (89-237A)
- BIRD BARRIER Bat Removal Cone, Animal Control, 6in. (N8-PC30)
- BIRD BARRIER Mouse and Rat Repellent, White, Gel, 3 oz. (PC-RO30)
- BIRD BARRIER Bat Removal Cone, 6 in., PK6 (N8-PC15)
- KAGE-ALL SQUIRREL Kage-All, Squirrel Live Animal Trap (151-0-006)
- WOODSTREAM Woodstream T510 Pack of 4 Terro Fly Ribbon (T510)
- PLANTSKYDD Plantskydd Small Animal Repellent (PS-VRD-8)
- VANISH ELC DOG/CAT REPELLER (P7807)
- Bird Barrier Animal Repellents & Traps