Shop All Animal Repellents & Traps
Bird Barrier
Bat Removal Cone, 6 in., PK6
Mfr # N8-PC15
Zoro # G6125217
product price: $142.99
/pk 6, $23.83/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Cone
- Weight 2 lb
- Used For Bats, Flying Squirrels, Mice, Rats, Red Squirrels, Sparrows, Starlings
- Material Plastic
- Disposable No
Product Information
- Brand Bird Barrier
- MFR # N8-PC15
- Zoro # G6125217
- UPC # 669893800212
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Overall Length | 6 in |
Overall Height | 2 1/2 in |
Overall Width | 2 1/2 in |
Details
Item | Bat Removal Cone |
Form | Cone |
Weight | 2 lb |
Used For | Bats, Flying Squirrels, Mice, Rats, Red Squirrels, Sparrows, Starlings |
Material | Plastic |
Disposable | No |
Base Shape | Round |
Description
Bat Removal Cone, Material Plastic, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Base Shape Round, Features Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE PAD 8" HOOK IT (DB56237)
- SUNBELT Belt, Deck 48 0" x0" x0" (A-95405012A)
- STENS Flywheel Puller 750-191 For Briggs & Stratton (750-191)
- DB ELECTRICAL Starter Solenoid Relay For 12 Volt 4 Terminal 45-435-07 67-707; 240-22018 (240-22018)
- BIRD BARRIER Mouse and Rat Repellent, White, Gel, 3 oz. (PC-RO30)
- BIRD BARRIER Bat Removal Cone, Animal Control, 6in. (N8-PC30)
- BIRD BARRIER Bat Removal Cone, Animal Control, 6 in. (N8-PC20)
- LUSTER LEAF Mole and Gopher Garlic Repellents, Pack of 12 (GM-12)
- BUG ELIMINATION AND PREVENTION(BEAPCO) Bug Elimination and Prevention BeapCo 902FZ Indoor Flying Insect Trap (902)
- SAFEGUARD PRODUCTS Universal Live Trap with Bottom Opening (53000)
- REPELLEX Systemic Animal Repellent, 3 lb. (20021)
- Bird Barrier Animal Repellents & Traps