Shop All Bird Repellers
Bird-B-Gone
Bird Spider Bird Roosting Deterrent
Mfr # BS800
Zoro # G302693907
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 1.5
- Material Stainless Steel Arms/PVC Base
- Overall Width 8
- Length 55
- Overall Height 3
Product Information
- Brand Bird-B-Gone
- MFR # BS800
- Zoro # G302693907
- UPC # 764176012037
- Country of Origin Unknown
- Category Bird Repellers
Dimensions
Outside Diameter | 1.5 |
Overall Width | 8 |
Length | 55 |
Overall Height | 3 |
Details
Material | Stainless Steel Arms/PVC Base |
Description
Bird Spider Bird Roosting Deterrent is perfect for air conditioning units, signs, rooftops and boats. This ingenious bird repellent has stainless steel “arms” that move with the breeze to keep birds from landing and roosting. 8"-dia. unit can be mounted with the included 4" x 4" PVC base and may be installed in a row. Arm tips should overhang the mounting surface by at least 2".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox Pool & Spa XtraBlue 23035CLX Chlorinating Tablet, Solid, Chlorine, 35 lb (24235CLX)
- DEWITT 4-oz. Midweight Woven Weed Barrier (20YR-350)
- MTD Switch-Neutral (925-04165)
- SUN JOE Spray Wand, for Pressure Washer (SPX-MARW1)
- BIRD-B-GONE Brd Repel Spider Base (MMBSBB-SB)
- BIRD-B-GONE Scare Eye Balloon (MMSEB)
- BIRD-B-GONE BIRD SPIKE 5"" CLEAR 20CT (MM2000-5/20)
- BIRD-B-GONE Bird B Gone MMBSBB-SB Sand Bag Boat Base - Blue Box (MMBSBB-SB)
- BIRD-B-GONE Bird B Gone MMBS600SPN 360 Spinning Spider 6ft Diameter (MMBS600SPN)
- BIRD-B-GONE Bird Chase Solar-Powered Sound Deterrent (UR58)
- BIRD BARRIER Bird Repellent, 0.5 oz, Gel, 3/8 in H, PK200 (tf-bg200)
- Bird-B-Gone Bird Repellers