Bird B Gone MMYARD Solar Yard Shield
Mfr # MMYARD
Zoro # G004112881
Product Information
- Brand Bird-B-Gone
- MFR # MMYARD
- Zoro # G004112881
- UPC # 764176150494
- Country of Origin China
- Category Bird Repellers
Description
Featuring 3 modes of operation, Solar Yard Shield is the most versatile and effective bird and animal repellent on the market! Unlike other pest repellents that only offer one repellent mode, Solar Yard Shield offers three pest repellent modes to ensure your property is protected from birds, rats, dogs, cats, fox, snakes, and more! Audible the audible mode uses a series of 7 different pre-recorded sounds that appeals to birds’ and animals’ auditory sense warning them of danger. Birds and many other pests hear at the same level of humans and therefore do not respond to ultrasonic devices. This mode the perfect solution for deterring pest birds like pigeons. Ultrasonic the ultrasonic mode uses a selectable scale of ultrasonic and infrasonic waves allowing you to set the frequency for the desired pest you wish to deter. Combined the combination mode uses both audible noises and ultrasonic and infrasonic waves to detect various unwanted pests and maximize effectiveness. In addition, Solar Yard Shield offers night time protection. The built-in light sensor automatically switches the unit to LED lights only for continuous property protection. For best results, Solar Yard Shield can be hung or inserted into the ground using the ground stake provided. This unit is perfect for those needing a solution to deter various types of pests.
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Low-cost solution for deterring various types of birds, animals and pests
- Ultrasonic and sonic modes to maximize effectiveness
- Solar powered - can be used in any location that receives sunlight
- Outdoor use; weatherproof
- Durable and reliable construction
- Easy to use and convenient designs
- Tools for different applications
- Affordable prices and value for money
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bar-Pivot (683-0128B-0665)
- PROVEN Proven 776958 6 oz 12 Hour Spray Odorless (776958)
- NORTH STATES INDUSTRIES Superyard Classic (8666)
- FLASH FURNITURE 10'x10' White Pop Up Canopy Tent with Wheeled Case (JJ-GZ1010PKG-WH-GG)
- BIRD-B-GONE Polycarbonate Bird Spikes (GPL2000-5CLR-10)
- BIRD-B-GONE Bird B Gone BBG2000-7-100BRN Brown Plastic Bird Spike - 100 ft. x 7 in. (BBG2000-7-100BRN)
- BIRD-B-GONE Stainless Steel Bird Spikes (GPL2001-5-10)
- BIRD-B-GONE Bird B Gone MMBBG2001-8/50 8in- 50ft. Stainless Steel Bird Spikes (MMBBG2001-8/50)
- BIRD-B-GONE BIRD SPIKE 5"" CLEAR (MM2000-5/6)
- BIRD-B-GONE Bird B Gone BBG2000-7-WHT White Plastic Bird Spike - 50 ft. x 7 in. (BBG2000-7-WHT)
- BIRD BARRIER Net, Heavy Duty, Black, 3/4", 25 x 25 ft. (N1X-B110)
- Bird-B-Gone Bird Repellers