Shop All Replacement Sensors
This Product is Discontinued
Biosystems
Replacement Sensor Kit, O2, CO, H2S, LEL (Discontinued)
Mfr # 54-49-200
Zoro # G0278105
Free Shipping & Returns
This Product is Discontinued
Key Features
- Detects Carbon Monoxide, Combustibles, Hydrogen Sulfide, Oxygen
- Sensor Range CO 0 to 999 ppm, H2S 0 to 200 ppm, LEL 0 to 100%, O2 0 to 25%
- Resolution CO 1 ppm, H2S 1 ppm, LEL 1%, O2 0.1%
- Temp. Range -5 Degrees to 122 Degrees F
- For Use With Mfr. No. 54-48-314A, 54-48-314N
Product Information
- Brand Biosystems
- MFR # 54-49-200
- Zoro # G0278105
- Country of Origin Canada
- Category Replacement Sensors
Details
Detects | Carbon Monoxide, Combustibles, Hydrogen Sulfide, Oxygen |
Sensor Range | CO 0 to 999 ppm, H2S 0 to 200 ppm, LEL 0 to 100%, O2 0 to 25% |
Resolution | CO 1 ppm, H2S 1 ppm, LEL 1%, O2 0.1% |
Temp. Range | -5 Degrees to 122 Degrees F |
For Use With | Mfr. No. 54-48-314A, 54-48-314N |
Industry Type | Healthcare |
Chemical Formula | CO, H2S, LEL, O2 |
Item | Replacement Sensor Kit |
Sensor Type | LEL, O2, CO, H2S |
Gas Type | LEL, O2, CO, H2S |
Description
Replacement Sensor Kit, Sensor Type LEL, O2, CO, H2S, Resolution CO 1 ppm, H2S 1 ppm, LEL 1 Percent, O2 0.1 Percent, Chemical Formula CO, H2S, LEL, O2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.