Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Tissue-Tearor, 0.5-50ml, X-Long Probe
Mfr # 985372
Zoro # G704969334
product price: $1,576.99
/ea
Free Shipping & Returns
$1,576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 14.5 in
Product Information
- Brand Biospec Products
- MFR # 985372
- Zoro # G704969334
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 5 in |
Width | 14.5 in |
Description
The Tissue-Tearor rapidly homogenizes, disperses, and emulsifies samples in aqueous liquids. Produces a high frequency mechanical action that shears and disintegrates tissue samples in 10-30 seconds. Samples can be processed directly in test tubes to prevent loss. This instrument is designed for use with aqueous liquids only. It is not to be used with flammable liquids.Supplied complete with motor, stainless steel probe and storage stand. Practical Working Range: 0.5-5.0 ml Probe Diameter: 4.5 (mm) Working Probe Length: 4.8 (cm)
Speed: 5,000 to 30,000 rpm, variable Loading: 4.0-9 amps Electrical Req.: 11 5VAC/DC, 50/60Hz. Weight: 14 ouncesShipping Weight: 2 lbs
Shipping Dimensions: 14.50 x 5.00 x 4.25
Research or further manufacturing use only, not for food or drug use.
Speed: 5,000 to 30,000 rpm, variable Loading: 4.0-9 amps Electrical Req.: 11 5VAC/DC, 50/60Hz. Weight: 14 ouncesShipping Weight: 2 lbs
Shipping Dimensions: 14.50 x 5.00 x 4.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE PARMER OAK WD-00653-18 (WD-00653-18)
- UNITED SCIENTIFIC Glass Plates, 5 x 5 In, PK 12 (GLP5X5)
- LAB SAFETY SUPPLY Beaker with Handle, 500mL, Poly, PK6 (23X907)
- BARNSTEAD Diamond Cartridge Pack, Deionized Water (D50281)
- BIOSPEC PRODUCTS Bio-Pulverizer, 0.1-1.0gm (141286)
- BIOSPEC PRODUCTS Tissue-Tearor, 0.2-5.0ml (985371)
- BIOSPEC PRODUCTS Disruption Beads for Skin/Plant, 2.0mm, Zirconia/Silica, 5.5 g/cc, 454 Grams (9837)
- BIOSPEC PRODUCTS Beadbeater, 0.5mm (141812-B)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- SPX / APV Homogenizer Hva Oil 2 Gal Pail (J811802)
- Biospec Products Homogenizers & Ultrasonic Processors