Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Replacement Poly Chamber for Beadbeater
Mfr # 141813
Zoro # G204969186
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 4 in
Product Information
- Brand Biospec Products
- MFR # 141813
- Zoro # G204969186
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Width | 4 in |
Height | 4 in |
Description
Replacement polycarbonate jar for Beadbeaters
Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FUNNEL, FILTER, BUCHNER, PERFORATED PLATE, 150mL, 60mm (F806150)
- COLE PARMER Extra Cap with Barb Fittings for M-Vac Jr Bottle (248983)
- QORPAK Bottle, Wide, 8 Oz, Round, HDPE, PK48 (PLC-03582)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00,500mL, Plastc (GR122800-M01)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- BIOSPEC PRODUCTS Cryo-Cup Grinder w/ Pestles (141420)
- BIOSPEC PRODUCTS Beadbeater, 1.0mm (141812-C)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 15ml (141815)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- BIOSPEC PRODUCTS Tissue-Tearor, 0.2-5.0ml (985371)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- Biospec Products Homogenizers & Ultrasonic Processors