Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Mini BeadBeater 96 Disruptor
Mfr # 112017
Zoro # G604969175
product price: $10,101.99
/ea
Free Shipping & Returns
$10,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Width 24 in
Product Information
- Brand Biospec Products
- MFR # 112017
- Zoro # G604969175
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 16 in |
Width | 24 in |
Description
Mini-Beadbeaters feature distinct advantages over competitive models including affordability, disruption speed, recovery efficiency, proven reliability and maximum performance. Designed for high-throughput analytical screening, the Mini-BeadBeater 96, efficiently and safely disrupts samples of spores, microorganisms, plant and animal tissue or soils samples at one time. Once samples are loaded with beads and unit is turned on, they are violently shaken for up to 5 minutes - and disruption of over 95% is quickly achieved. The use of disposable screw cap micro-tubes and beads provides a sealed system that eliminates the possibility of sample cross contamination. Ideal unit for use with PAGE, PCR and probe applications. Compatible with phenol, GuSCN and purification solutions; RNA/DNA is quickly recovered with the highest possible yield since cell disruption and nucleic acid extraction is performed simultaneously. Digital controller offers timing cycles from 0-5 minutes and RPM control from 1400-2400 rpm allows intense and quick disruption speed when required. Controller provides three presets that allow convenient time/speed combinations for easy retrieval.Mini-Bead Beaters provide many years of trouble free performance with virtually maintenance free operation.
Tube Size: 0.5 ml, 1.5 ml, 2.0 ml Screw Cap Tube Tube Capacity: 45 micro-tubes; one 2.0 ml deep well plate; or two 1.1 ml deep well plates Shaking Speed: Variable: 2100 Strokes/minute Timer: 0 - 5 minute Digital Touchpad with auto restart Cycle Delay Time: none required Safety Feature: Sealed system with safety cover, Auto shut-off when open Dimensions: 24 x 16 x 18 inches Weight: 115 pounds Electrical Requirements: 120 VAC, 20 Amp, 60 Hz Shipping Weight: 115.0002 lbs
Shipping Dimensions: 24.00 x 16.00 x 18.00
Research or further manufacturing use only, not for food or drug use.
Tube Size: 0.5 ml, 1.5 ml, 2.0 ml Screw Cap Tube Tube Capacity: 45 micro-tubes; one 2.0 ml deep well plate; or two 1.1 ml deep well plates Shaking Speed: Variable: 2100 Strokes/minute Timer: 0 - 5 minute Digital Touchpad with auto restart Cycle Delay Time: none required Safety Feature: Sealed system with safety cover, Auto shut-off when open Dimensions: 24 x 16 x 18 inches Weight: 115 pounds Electrical Requirements: 120 VAC, 20 Amp, 60 Hz Shipping Weight: 115.0002 lbs
Shipping Dimensions: 24.00 x 16.00 x 18.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Bottle Top Dispenser, 10 - 100Ml (BTDR-6)
- DIGI-SENSE Traceable Extreme-Accuracy Digital Therm (90000-29)
- INSTA-TEST Test Strip, pH, Range 3 to 10, PK200 (2912)
- EXTECH Waterproof pH/mV/Temperature Kit (PH300)
- BIOSPEC PRODUCTS Tissue-Tearor, 0.2-5.0ml (985371)
- BIOSPEC PRODUCTS Bio-Pulverizer, 0.1-1.0gm (141286)
- BIOSPEC PRODUCTS Cryo-Cup Grinder Replacement Pestle, 1 3/8" Diameter (141425)
- BIOSPEC PRODUCTS Cryo-Cup Grinder w/ Pestles (141420)
- BIOSPEC PRODUCTS Disruption Beads for Skin/Plant, 2.0mm, Zirconia/Silica, 5.5 g/cc, 454 Grams (9837)
- BIOSPEC PRODUCTS Multisample Bio-Pulverizer w/ 12 Pestles (141275)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Glass, 2.5 g/cc, 454 gm (9830)
- Biospec Products Homogenizers & Ultrasonic Processors