Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Disruption Beads for Yeast/Fungi, 0.5mm, Zirconia/Silica, 3.7 g/cc, 454 gm
Mfr # 9834
Zoro # G904969264
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Height 7.25 in
Product Information
- Brand Biospec Products
- MFR # 9834
- Zoro # G904969264
- Country of Origin Germany
- Category Homogenizers & Ultrasonic Processors
Dimensions
Width | 2 in |
Height | 7.25 in |
Description
Disruption Beads for homogenizing, grinding and disintegrating biological samples using a BeadBeater and screw cap micro-tube.Beads are unwashed and should be washed prior to using.
Sample: for Yeast/Fungi Bead Size: 0.5mm Diameter Bead Material: Zirconia/Silica Density: 3.7 Grams per Cubic Centimeter Supplied in 1 pound bottlesShipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 7.25 x 2.00
Research or further manufacturing use only, not for food or drug use.
Sample: for Yeast/Fungi Bead Size: 0.5mm Diameter Bead Material: Zirconia/Silica Density: 3.7 Grams per Cubic Centimeter Supplied in 1 pound bottlesShipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 7.25 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- ZORO SELECT Separatory Funnel, 250mL (H14811-0000)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 50ml (141816)
- BIOSPEC PRODUCTS Disruption Beads for Skin/Plant, 2.0mm, Zirconia/Silica, 5.5 g/cc, 454 Grams (9837)
- BIOSPEC PRODUCTS Replacement Poly Chamber for Beadbeater (141813)
- BIOSPEC PRODUCTS Beadbeater, 0.5mm (141812-B)
- BIOSPEC PRODUCTS Beadbeater, 1.0mm (141812-C)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- SPX Ring Packing Adjusting Bronze (J027853)
- Biospec Products Homogenizers & Ultrasonic Processors