Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Disruption Beads for Yeast/Fungi, 0.5mm, Glass, 2.5 g/cc, 454 gm
Mfr # 9831
Zoro # G004969300
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Height 7.5 in
Product Information
- Brand Biospec Products
- MFR # 9831
- Zoro # G004969300
- Country of Origin Germany
- Category Homogenizers & Ultrasonic Processors
Dimensions
Width | 2.5 in |
Height | 7.5 in |
Description
Disruption Beads for homogenizing, grinding and disintegrating biological samples using a BeadBeater and screw cap micro-tube.Beads are unwashed and should be washed prior to using.
Sample: for Yeast/Fungi Bead Size: 0.5mm Diameter Bead Material: Glass Density: 2.5 Grams per Cubic Centimeter Supplied in 1 pound bottlesShipping Weight: 1.1001 lbs
Shipping Dimensions: 2.50 x 7.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Sample: for Yeast/Fungi Bead Size: 0.5mm Diameter Bead Material: Glass Density: 2.5 Grams per Cubic Centimeter Supplied in 1 pound bottlesShipping Weight: 1.1001 lbs
Shipping Dimensions: 2.50 x 7.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Dissecting Tray, 11.5" X 7.5" X 2 (DPS001)
- UNITED SCIENTIFIC Mortar and Pestle Set, Porcelain, Fully Gl (PMG300)
- WILKERSON General Purpose Filter, Compact Size (F18-04-SH00B)
- GLOBE SCIENTIFIC Tube Rack, 20mm, Half Size, Green (456645G)
- BIOSPEC PRODUCTS Multisample Bio-Pulverizer w/ 12 Pestles (141275)
- BIOSPEC PRODUCTS Beadbeater, 0.5mm (141812-B)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Glass, 2.5 g/cc, 454 gm (9830)
- BIOSPEC PRODUCTS Cryo-Cup Grinder w/ Pestles (141420)
- BIOSPEC PRODUCTS Bio-Pulverizer, 0.1-1.0gm (141286)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 15ml (141815)
- OMNI INTERNATIONAL Homogenizer, 1.2 hp, Overall Height 5 in (20-010)
- Biospec Products Homogenizers & Ultrasonic Processors