Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Disruption Beads for Skin/Plant, 2.0mm, Zirconia/Silica, 5.5 g/cc, 454 Grams
Mfr # 9837
Zoro # G804969197
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.88 in
- Height 4.75 in
Product Information
- Brand Biospec Products
- MFR # 9837
- Zoro # G804969197
- Country of Origin France
- Category Homogenizers & Ultrasonic Processors
Dimensions
Width | 1.88 in |
Height | 4.75 in |
Description
Disruption Beads for homogenizing, grinding and disintegrating biological samples using a BeadBeater and screw cap micro-tube.Beads are unwashed and should be washed prior to using.
Sample: for Skin/Plant Bead Size: 2.0mm Diameter Bead Material: Zirconia/Silica Density: 5.5 Grams per Cubic Centimeter Supplied in 1 pound bottlesShipping Weight: 1.0699 lbs
Shipping Dimensions: 1.88 x 4.75 x 1.88
Research or further manufacturing use only, not for food or drug use.
Sample: for Skin/Plant Bead Size: 2.0mm Diameter Bead Material: Zirconia/Silica Density: 5.5 Grams per Cubic Centimeter Supplied in 1 pound bottlesShipping Weight: 1.0699 lbs
Shipping Dimensions: 1.88 x 4.75 x 1.88
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, Polypropylene, 250mL, PK100 (3642)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 400mL, PK12 (5YHA5)
- ZORO SELECT Beaker, 120mL, 10mL, Polypropylne, Wht, PK25 (BST120-PK/25)
- BARNSTEAD Filter 0.2 Micron Final (FL703X2)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- BIOSPEC PRODUCTS Cryo-Cup Grinder w/ Pestles (141420)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- BIOSPEC PRODUCTS Beadbeater, 0.5mm (141812-B)
- BIOSPEC PRODUCTS Tissue-Tearor, 0.2-5.0ml (985371)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Glass, 2.5 g/cc, 454 gm (9830)
- SPX / APV Flat Gasket Homogenizer 25, 40X42, 60X3, 20, PK12 (J802726)
- Biospec Products Homogenizers & Ultrasonic Processors