Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Disruption Beads for Bacteria, 0.1mm, Zirconia/Silica, 3.7 g/cc, 454 gm
Mfr # 9833
Zoro # G004969249
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Height 7.25 in
Product Information
- Brand Biospec Products
- MFR # 9833
- Zoro # G004969249
- Country of Origin Germany
- Category Homogenizers & Ultrasonic Processors
Dimensions
Width | 2 in |
Height | 7.25 in |
Description
Disruption Beads for homogenizing, grinding and disintegrating biological samples using a BeadBeater and screw cap micro-tube.Beads are unwashed and should be washed prior to using.
Sample: for Bacteria Bead Size: 0.1mm Diameter Bead Material: Zirconia/Silica Density: 3.7 Grams per Cubic Centimeter Supplied in 1 pound bottlesShipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 7.25 x 2.00
Research or further manufacturing use only, not for food or drug use.
Sample: for Bacteria Bead Size: 0.1mm Diameter Bead Material: Zirconia/Silica Density: 3.7 Grams per Cubic Centimeter Supplied in 1 pound bottlesShipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 7.25 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS SPOON 15 CM L 2 PKG QTY BEL, PK2 (H36729-0015)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- ZORO SELECT Scraper, Nylon, White, Short Handled Type (490834)
- ZORO SELECT Utility Funnel, 52 mm ID, PK100 (3KWP8)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 15ml (141815)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- BIOSPEC PRODUCTS Cryo-Cup Grinder w/ Pestles (141420)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- BIOSPEC PRODUCTS Beadbeater, 0.5mm (141812-B)
- BIOSPEC PRODUCTS Cryo-Cup Grinder Replacement Pestle, 1 3/8" Diameter (141425)
- Biospec Products Homogenizers & Ultrasonic Processors