Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Cryo-Cup Grinder w/o Pestles, Replacement Cryo-Cup
Mfr # 141421
Zoro # G704969228
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.75 in
- Width 3 in
Product Information
- Brand Biospec Products
- MFR # 141421
- Zoro # G704969228
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 2.75 in |
Width | 3 in |
Description
Extra stainless steel mortar with insulated cup. (Pestle not included)
Shipping Weight: 1 lbs
Shipping Dimensions: 3.00 x 2.75 x 3.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 3.00 x 2.75 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Reagent Reservoir, 50mL, PK200 (229291)
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 0-500 UG/L (481396)
- A2Z SCILAB Sterilization Autoclave Cassette for 5 Instruments, Stainless Steel (A2Z-ZR092)
- FIELD CONTROLS UV Lamp, 22 in L Bulb (1RK019)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 50ml (141816)
- BIOSPEC PRODUCTS Replacement Poly Chamber for Beadbeater (141813)
- BIOSPEC PRODUCTS Mini BeadBeater 24 Disruptor (112011)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 15ml (141815)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Glass, 2.5 g/cc, 454 gm (9830)
- SPX / APV Packing Adjusting Ring (J027839)
- Biospec Products Homogenizers & Ultrasonic Processors