Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Cryo-Cup Grinder w/ Pestles
Mfr # 141420
Zoro # G904969172
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.5 in
- Height 6.25 in
Product Information
- Brand Biospec Products
- MFR # 141420
- Zoro # G904969172
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Width | 5.5 in |
Height | 6.25 in |
Description
Innovative Cryo-Cup Grinder pulverizes animal and plant tissue samples at liquid nitrogen temperatures. Consists of a stainless steel mortar imbedded in a double insulated polypropylene cup and two non-heat conductive pestles. To use, simply pre-chill the mortar with liquid nitrogen. Frozen tissue from 100 mg up to five grams can be quickly ground to a fine powder. Stainless steel mortar allows strict temperature control and can be easily removed for cleaning. Cup and pestles can be autoclaved. Supplied complete with stainless steel mortar, insulated cup and two different size polypropylene pestle balls (35mm, 48mm).
Shipping Weight: 0.8001 lbs
Shipping Dimensions: 5.50 x 6.25 x 3.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.8001 lbs
Shipping Dimensions: 5.50 x 6.25 x 3.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool without Back, Black (240152ABK)
- AMS Replacement Tip for Soil Probe, AMS (425.74)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light, 18MP Camera (SM-4TZ-144A-18M3)
- UNITED SCIENTIFIC Test Tube Brush, Natural Bristles, PK 12 (TTBN02)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 15ml (141815)
- BIOSPEC PRODUCTS Mini BeadBeater 24 Disruptor (112011)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- BIOSPEC PRODUCTS Cryo-Cup Grinder Replacement Pestle, 1 3/8" Diameter (141425)
- BIOSPEC PRODUCTS Disruption Beads for Skin/Plant, 2.0mm, Zirconia/Silica, 5.5 g/cc, 454 Grams (9837)
- BIOSPEC PRODUCTS Bio-Pulverizer, 0.1-1.0gm (141286)
- SPX / APV Homogenizer Plunger Packing Ø090/Ø115 (J50010126)
- Biospec Products Homogenizers & Ultrasonic Processors