Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Bio-Pulverizer, 10-100mg
Mfr # 141285
Zoro # G304969246
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 4.25 in
Product Information
- Brand Biospec Products
- MFR # 141285
- Zoro # G304969246
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Width | 14 in |
Height | 4.25 in |
Description
Bio-Pulverizer instrument turns cryogenic frozen tissue into fine powder ready for analysis. This ''freeze-fracture'' method processes difficult to digest tissue such as skin cartilage, cornea, hair, nails and fresh bone. Also effective for extracting temperature labile metabolites, proteins and nucleic acids from soft tissue. Place frozen tissue into pre-chilled chamber, insert pestle and strike with a hammer. The compression force of the pestle instantly turns brittle tissue into fine powder. Powdered tissue transfers easily without loss by inverting unit over a test tube.
Well dimensions: 1.0 cm x 3.5 cm deepShipping Weight: 4.0001 lbs
Shipping Dimensions: 14.00 x 4.25 x 5.25
Research or further manufacturing use only, not for food or drug use.
Well dimensions: 1.0 cm x 3.5 cm deepShipping Weight: 4.0001 lbs
Shipping Dimensions: 14.00 x 4.25 x 5.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUART Digital Water Bath, stainless steel, 24 (12122-81)
- DUNWELL TECH - DINO LITE Dino-Lite Handheld Digital Microscope with MicroTouch, 0.3 MP, 10x - 50x, 230x (AM3111T)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558)
- EPPENDORF Pipette, 0.5 to 10micron L (3123000020)
- BIOSPEC PRODUCTS Beadbeater, 1.0mm (141812-C)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 15ml (141815)
- BIOSPEC PRODUCTS Disruption Beads for Skin/Plant, 2.0mm, Zirconia/Silica, 5.5 g/cc, 454 Grams (9837)
- BIOSPEC PRODUCTS Cryo-Cup Grinder w/ Pestles (141420)
- BIOSPEC PRODUCTS Cryo-Cup Grinder Replacement Pestle, 1 3/8" Diameter (141425)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- SPX Packing Plunger 3.125" x 2.125" x 0.236" FDA, PK12 (J50010256)
- Biospec Products Homogenizers & Ultrasonic Processors