Shop All Homogenizers & Ultrasonic Processors
Biospec Products
BeadBeater Ice Water Jacket
Mfr # 141817
Zoro # G604969311
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 6 in
Product Information
- Brand Biospec Products
- MFR # 141817
- Zoro # G604969311
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Width | 6 in |
Height | 6 in |
Description
For use with the Beadbeater to keep temperature increases under control during mechanical cell disruption.
Shipping Weight: 4.4095 lbs
Shipping Dimensions: 6.00 x 6.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 4.4095 lbs
Shipping Dimensions: 6.00 x 6.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent, 4 to 8 ppm (2221-G)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2559)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120748)
- BIOSPEC PRODUCTS Bio-Pulverizer, 0.1-1.0gm (141286)
- BIOSPEC PRODUCTS Beadbeater, 0.5mm (141812-B)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- BIOSPEC PRODUCTS Multisample Bio-Pulverizer w/ 12 Pestles (141275)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 50ml (141816)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 15ml (141815)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Glass, 2.5 g/cc, 454 gm (9830)
- Biospec Products Homogenizers & Ultrasonic Processors