Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Beadbeater, 0.5mm
Mfr # 141812-B
Zoro # G604969328
product price: $1,342.99
/ea
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16 in
- Width 16 in
Product Information
- Brand Biospec Products
- MFR # 141812-B
- Zoro # G604969328
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 16 in |
Width | 16 in |
Description
Unique BeadBeater provides a safe and efficient method for disrupting cell and tissue samples. Designed for sample quantities up to 100 g (wet weight) in 200 ml of medium. Ideal for grinding and homogenizing cells and difficult to digest samples. Unit features a Teflon rotor that creates a shearing action using minute glass beads. Cells can be 90% disrupted in less than three minutes. Supplied complete with 350 ml polycarbonate chamber, one pound of glass beads (0.5 mm), motor base, ice-water jacket and instructions. Optional small chambers are available for use with reduced sample volumes. Chambers have a working volume of 15ml and 50ml and a maximum sample size of 7g and 12g respectively.
Working Volume: 200 ml Total Volume: 350 ml Motor: 0.43 HP, single speed Weight: 10 Pounds Electrical Req.: 115 VAC, 50 Hz, 840 wattsShipping Weight: 26.625 lbs
Shipping Dimensions: 16.00 x 16.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Working Volume: 200 ml Total Volume: 350 ml Motor: 0.43 HP, single speed Weight: 10 Pounds Electrical Req.: 115 VAC, 50 Hz, 840 wattsShipping Weight: 26.625 lbs
Shipping Dimensions: 16.00 x 16.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Condenser, West, 290mm (CG-1220-24)
- AMSCOPE Vital Stain Kit for Living Cells – Microscope Slide Stains, Pipettes & 72 Slides (SK6-72P100S22-PP10)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- ZORO SELECT Glass Vial w/Cap, 40ml, PK72 (3UCW3)
- BIOSPEC PRODUCTS Disruption Beads for Skin/Plant, 2.0mm, Zirconia/Silica, 5.5 g/cc, 454 Grams (9837)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- BIOSPEC PRODUCTS Cryo-Cup Grinder Replacement Pestle, 1 3/8" Diameter (141425)
- BIOSPEC PRODUCTS Cryo-Cup Grinder w/ Pestles (141420)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- BIOSPEC PRODUCTS Mini BeadBeater 24 Disruptor (112011)
- OMNI INTERNATIONAL Disposable Probe, Size 7 x 115mm (30750H)
- Biospec Products Homogenizers & Ultrasonic Processors