Shop All Chemical Neutralizers
Biorem-2000
Surface Cleaner, 55 gal.
Mfr # 8008-055
Zoro # G8523557
product price: $730.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$730.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Primary Neutralizing Application Multi-Purpose
- Neutralizing Capacity 110 gal
- Absorbent Form Liquid
- Container Size 55 gal
Product Information
- Brand Biorem-2000
- MFR # 8008-055
- Zoro # G8523557
- UPC # 637712080558
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 55 gal |
Size | 55 gal. |
Description
Cleaner/Degreaser, Drum, 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Facility Maintenance, pH Value Neutral, pH Level 7, CERCLA, TSCA Compliant, NSF Rated, OSHA, SARA, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating A1, A4, Product Series BioRem-2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, M, PR (9665M)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 110)
- SHOWA Cut A5, 1 PR (XC800XXL-10)
- RUST-OLEUM Stair Tread, Ylw/Black, 32in W, Fiberglass (292460)
- BIOREM-2000 Solvent Spill Kit (8009-005)
- BIOREM-2000 Fuel Eliminator, 5 Gal. (3WMV1)
- BIOREM-2000 Oil-Water Separator Treatment, Pail, 5 gal (8888-005)
- BIOREM-2000 Oil and Water Separator Treatment, PK4 (8888-001)
- BIOREM-2000 Solidifier, Liquid, Pail Container, 5 gal. (8608-005)
- BIOREM-2000 Fuel Eliminator, 55 gal. (8808-055)
- XSORB Spill Kit, Caustic Neutralizer, 55 gal. (XKD550B)
- Biorem-2000 Spill Control Supplies