Shop All Chemical Neutralizers
Biorem-2000
Solidifier, Liquid, Drum Container, 15 gal.
Mfr # 8608-015
Zoro # G4446788
product price: $503.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$503.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Primary Neutralizing Application Oils
- Neutralizes Chemical Type Hydrocarbons
- Absorbent Form Liquid
- Container Size 15 gal
Product Information
- Brand Biorem-2000
- MFR # 8608-015
- Zoro # G4446788
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 15 gal |
Details
Item | Solidifier |
Container Type | Drum |
Primary Neutralizing Application | Oils |
Neutralizes Chemical Type | Hydrocarbons |
Absorbent Form | Liquid |
Product Type | Liquid Oil Digester |
Series | BioRem-2000 |
Description
Solidifier, Product Type Liquid Oil Digester, Container Size 15 gal, Container Type Drum, Series BioRem-2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGZ GARDEN GLOVES M (75696-26)
- ANSELL Knit Gloves, 8/M, Green/Black, 8.66" L, PR (11-842)
- WEARWELL 12 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X12BYL)
- BRADY Label, GHS Acute Toxic, Vinyl, 16/Sheet (118858)
- BIOREM-2000 Fuel Eliminator, 55 gal. (8808-055)
- BIOREM-2000 Fuel Eliminator, 5 Gal. (3WMV1)
- BIOREM-2000 Oil-Water Separator Treatment, Pail, 5 gal (8888-005)
- BIOREM-2000 Solidifier, Liquid, Pail Container, 5 gal. (8608-005)
- BIOREM-2000 Fuel Eliminator, 15 Gal. (3WMV2)
- BIOREM-2000 Surface Cleaner, 55 gal. (8008-055)
- ZORO SELECT Acid Neutralizer, 1 gal., Pail, Granular (ACID1)
- Biorem-2000 Spill Control Supplies