Shop All Chemical Neutralizers
Biorem-2000
Fuel Eliminator, 15 Gal.
Mfr # 3WMV2
Zoro # G4653266
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Absorbent Form Liquid
- Container Type Pail
- Container Size 15 gal
- Primary Neutralizing Application Fuels, Solvents
- Volume Neutralized per Pkg. 15 gal
Product Information
- Brand Biorem-2000
- MFR # 3WMV2
- Zoro # G4653266
- UPC # 637712880813
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 15 gal |
Size | 15 gal. |
Details
Absorbent Form | Liquid |
Item | Fuel Eliminator |
Container Type | Pail |
Primary Neutralizing Application | Fuels, Solvents |
Volume Neutralized per Pkg. | 15 gal |
Neutralizing Capacity | 15 gal |
Activated Lifespan | 30 day |
Material | Enzymes, Microbes, Water |
Product Type | Liquid Fuel Eating Microbes |
Fluids Absorbed | Oil Only |
Product Form | Liquid |
For Use On | Hard Surfaces, Soil, Water |
Volume Treated per Pkg | 30 gal |
Color | Amber |
Series | BioRem-2000 |
Neutralizes Chemical Type | Flammability of Gasoline/Diesel/Jet Fuel |
Description
Fuel Eliminator, Product Form Liquid, Product Type Liquid Fuel Eating Microbes, Container Size 15 gal, Volume Treated per Pkg 30 gal, Activated Lifespan 30 day, Container Type Pail, For Use On Hard Surfaces, Soil, Water, Size 15 gal., Material Enzymes, Microbes, Water, Fluids Absorbed Oil Only, Series BioRem-2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, M/L (H123002)
- HONEYWELL NORTH Eyesaline Refill For Model 829003 (32-000513-0000-H5)
- ABUS Lockout Padlock, KD, Yellow, 1-1/2"H (72 HB/40-40 KD Yellow)
- BRADY Label Roll, White, Vinyl, 3/4" H, 1/2" W (A62-1-427)
- BIOREM-2000 Fuel Eliminator, 5 Gal. (3WMV1)
- BIOREM-2000 Oil-Water Separator Treatment, Pail, 5 gal (8888-005)
- BIOREM-2000 Oil and Water Separator Treatment, PK4 (8888-001)
- BIOREM-2000 Solidifier, Liquid, Pail Container, 5 gal. (8608-005)
- BIOREM-2000 Oil-Water Separator Treatment, 55 gal. (8888-055)
- BIOREM-2000 Solvent Spill Kit (8009-005)
- ULTIMATE ACID EATER Chemical Neutralizer, Acids, 2.5 gal., PK2 (2001-025)
- Biorem-2000 Chemical Neutralizers